GRAINGER ZUSAVB75M1.5X17 O-Ring, 17 mm Inside Dia, 20 mm Outside Dia, 20 mm Actual Outside Dia, 25 PK | CQ3ETR 713M70

GRAINGER ZUSAVB75M1.5X17 O-Ring, 17 mm Inside Dia, 20 mm Outside Dia, 25PK

Item: CQ3ETR Model: ZUSAVB75M1.5X17Cross Ref: 713M70
7 In Stock

Ships within 2 days via

€18.77 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item O-Ring
Actual Inside Dia. 17 mm
Actual Outside Dia. 20 mm
Application Standard
Color Brown
Cross Section Shape Round
Durometer 75 Shore A
Durometer Rating Medium Hard
Metal Detectable Metal Detectable
Nominal Inside Dia. 17 mm
Nominal Outside Dia. 20 mm
Nominal Width 1.5 mm
O-ring Material Viton
Properties High Temperature, Resistant To Chemicals, Resistant To Oils, Resistant To Water, Resistant To Weather
System Of Measurement Metric
Temp. Range -15°F to +400°F
X-ray Detectable No
Standards 3A CERTIFIED, ISO CERTIFIED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialDurometerColorMetal DetectableCross Section ShapeTemp. RangeDash NumberApplicationPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€6.55
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350Buna-------1€3.13
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180Buna-------1€1.10
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290Buna-------1€2.63
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490Buna-------1€2.63
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510Buna-------1€0.99
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830Buna-------1€2.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAVB75M1.5X17 O-Ring, 17 mm Inside Dia, 20 mm Outside Dia, 25PK
€18.77 /pack