GRAINGER ZUSAACG70016 O-Ring, 3/8 Inch Inside Dia, 3/4 Inch Outside Dia, 70 Shore A, Green, 25 PK | CQ3BXR 60YL85

GRAINGER ZUSAACG70016 O-Ring, 3/8 Inch Inside Dia, 3/4 Inch Outside Dia, 70 Shore A, Green, 25PK

Item: CQ3BXR Model: ZUSAACG70016Cross Ref: 60YL85
7 In Stock

Ships within 2 days via

€12.37 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item O-Ring
Actual Inside Dia. 3/5"
Actual Outside Dia. 0.754"
Actual Width 0.07"
Application AC Auto
Color Green
Cross Section Shape Round
Dash Number 16
Durometer 70 Shore A
Durometer Rating Medium Hard
Metal Detectable Not Metal Detectable
Nominal Inside Dia. 3/8"
Nominal Outside Dia. 3/4"
Nominal Width 0.062"
O-ring Material HNBR
Properties Resistant To Chemicals, Resistant To Oils, Resistant To Water
System Of Measurement Imperial
Temp. Range -55°F to +300°F
X-ray Detectable No

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialDurometerColorMetal DetectableCross Section ShapeTemp. RangeDash NumberApplicationPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€6.55
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350Buna-------1€3.13
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180Buna-------1€1.10
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290Buna-------1€2.63
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490Buna-------1€2.63
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510Buna-------1€0.99
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830Buna-------1€2.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAACG70016 O-Ring, 3/8 Inch Inside Dia, 3/4 Inch Outside Dia, 70 Shore A, Green, 25PK
€12.37 /pack