GRAINGER ZUSAS70FDA3X65 O-Ring, 65 mm Inside Dia, 71 mm Outside Dia, 71 mm Actual Outside Dia, Red, 5 PK | CQ3KRZ 714C19

GRAINGER ZUSAS70FDA3X65 O-Ring, 65 mm Inside Dia, 71 mm Outside Dia, Red, 5PK

Item: CQ3KRZ Model: ZUSAS70FDA3X65Cross Ref: 714C19
7 In Stock

Ships within 2 days via

€15.34 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item O-Ring
Actual Inside Dia. 65 mm
Actual Outside Dia. 71 mm
Actual Width 3 mm
Application Food
Color Red
Cross Section Shape Round
Durometer 70 Shore A
Durometer Rating Medium Hard
Meets/exceeds FDA
Metal Detectable Metal Detectable
Nominal Inside Dia. 65 mm
Nominal Outside Dia. 71 mm
Nominal Width 3 mm
O-ring Material Silicone
Properties High Temperature, Resistant To Chemicals, Resistant To Water, Resistant To Weather
System Of Measurement Metric
Temp. Range -80°F to +450°F
X-ray Detectable No

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialDurometerColorMetal DetectableCross Section ShapeTemp. RangeDash NumberApplicationPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€6.55
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350Buna-------1€3.13
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180Buna-------1€1.10
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290Buna-------1€2.63
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490Buna-------1€2.63
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510Buna-------1€0.99
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830Buna-------1€2.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAS70FDA3X65 O-Ring, 65 mm Inside Dia, 71 mm Outside Dia, Red, 5PK
€15.34 /pack