Lab Utensils

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

Cell Scraper Lifter Blade 39cm, 100PK
Item: AC7DCM
Model: 229316
€242.87 /pack
Add To Cart
Hand/Sugar Scoop, Natural, 8 Inch Length, 3 Inch Width, 3 Inch Height
Item: CJ2KCB
Model: S-43
€318.96 /unit
Add To Cart
Ladle, 13 3/8 Inch Length, 2 7/8 Inch Width, Stainless Steel, Black
Item: CJ2QYB
Model: 4980320
€47.31 /unit
Add To Cart
Sampler Spoon 1.25ml, 100PK
BEL-ART - SCIENCEWARE

Sampler Spoon 1.25ml, 100PK

Item: AF3UKL
Model: F36740-0001
€162.48 /pack
Add To Cart
Scoop, 2000 ml/68 oz, 37.5 cm 14 49/64 Inch Overall Length
Item: CU3DLW
Model: F36739-2000
€109.28 /unit
Add To Cart
Scoop, Round Nose, #3 PTFE-Coated
Item: CL6NDR
Model: H-3732TC
€37.13 /unit
Add To Cart
Stir Bar, 1 x 5/16 Inch Size, 10PK
BENCHMARK SCIENTIFIC

Stir Bar, 1 x 5/16 Inch Size, 10PK

Item: CJ4KJE
Model: H4000-BAR-10
€84.52 /pack
Add To Cart
Stir bar, oval, PTFE, 40 mm long x 20 mm OD, 2PK
Item: DK7LAA
Model: SWN526
€27.03 /pack
Add To Cart
Stir bar, pivot ring, PTFE, 12 mm long x 4.5 mm OD, 2PK
Item: DK7KZJ
Model: SWN502
€8.36 /pack
Add To Cart
Stir bar, pivot ring, PTFE, 15 mm long x 4.5 mm OD, 2PK
Item: DK7KZH
Model: SWN501
€8.36 /pack
Add To Cart
Stirring Bar Ptfe Polygon 2-1/2x1/2
BEL-ART - SCIENCEWARE

Stirring Bar Ptfe Polygon 2-1/2x1/2

Item: AF2THA
Model: F37120-0212
€46.48 /unit
Add To Cart
Stirring Bar, Octagon, 5/8 Inch x 5/16 in
Item: CQ8RDQ
Model: CG-2001-04
€16.47 /unit
Add To Cart
12...2223

Lab Utensils

Lab utensils encompass a variety of tools used in laboratory settings to facilitate specific tasks and manipulations. Dippers are long-handled instruments designed for transferring liquids, typically with a cup-shaped end for easy sampling. Laboratory brushes are used for cleaning and scrubbing various equipment and surfaces, featuring bristles of different stiffness and sizes. Laboratory scoops, scrapers and spoons are used for measuring, transferring and manipulating solid or powdered substances. Laboratory tongs and forceps are specialised gripping tools used to handle delicate or hazardous materials, offering precise control and minimising contamination risks. Stir bars are small magnetic objects placed inside liquid-filled containers to facilitate stirring or mixing using magnetic fields.

We are here to help!

Looking for a part not listed here?