CHEMGLASS CG-2001-04 Stirring Bar, Octagon, 5/8 Inch x 5/16 in | CQ8RDQ 21TZ41

CHEMGLASS CG-2001-04 Stirring Bar, Octagon, 5/8 Inch x 5/16 in

Item: CQ8RDQ Model: CG-2001-04Cross Ref: 21TZ41
7 In Stock

Ships within 2 days via

€16.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Stirring Bar
Bar Size 5/8" x 5/16"
Coating PTFE
Shape Octagon
Overall Width - Metric 201.42 mm
Standards FDA COMPLIANT

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialDiameterShapeBar SizeColorCoatingSizePrice
CHEMGLASS CG-2015-02 Stirring Bar, 18 Inch X 3/8 In | CQ8RCL 21UA83 CG-2015-02Alnico9.52 mmRound-White--€49.49
CHEMGLASS CG-2005-13 Stirring Bar, Egg Shaped, 1 1/2 Inch X 5/8 In | CQ8RCM 21UA26 CG-2005-13--Egg1 1/2" x 5/8" x 1 1/2" x 5/8"-PTFE1 1/2" x 5/8"€40.27
CHEMGLASS CG-2005-12 Stirring Bar, Egg Shaped, 1 1/4 Inch X 5/8 In | CQ8RCN 21UA33 CG-2005-12PTFE15.87 mm--White--€43.77
CHEMGLASS CG-2005-14 Stirring Bar, Egg Shaped, 1 5/8 Inch X 3/4 In | CQ8RCP 21UA30 CG-2005-14PTFE19.05 mm--White--€59.76
CHEMGLASS CG-2005-11 Stirring Bar, Egg Shaped, 1 Inch X 1/2 In | CQ8RCQ 21UA09 CG-2005-11PTFE12.7 mm--White--€31.55
CHEMGLASS CG-2005-16 Stirring Bar, Egg Shaped, 2 1/2 Inch X 3/4 In | CQ8RCR 21UC02 CG-2005-16PTFE19.05 mm--White--€77.60
CHEMGLASS CG-2005-15 Stirring Bar, Egg Shaped, 2 Inch X 3/4 In | CQ8RCT 21UC19 CG-2005-15--Egg--PTFE-€64.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-2001-04 Stirring Bar, Octagon, 5/8 Inch x 5/16 in
€16.47 /unit