VOLLRATH 4980320 Ladle, 13 3/8 Inch Length, 2 7/8 Inch Width, Stainless Steel, Black | CJ2QYB 4KJL1

VOLLRATH 4980320 Ladle, 13 3/8 Inch Length, 2 7/8 Inch Width, Stainless Steel, Black

Item: CJ2QYB Model: 4980320Cross Ref: 4KJL1
7 In Stock

Ships within 2 days via

€47.31 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ladle

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)4.83
Ship length (cm)30.81
Ship width (cm)5.08
Country of OriginIN

Product Variants

ProductModelOverall LengthHandle LengthColorCapacityDiameterFinishWidthHandle ColorPrice
VOLLRATH 46810 Ladle, 12 1/8 Inch Length, 1 15/16 Inch Width, Stainless Steel | AT7LDF 4KJL9 4681012 1/8"11"Silver0.5 oz.1.938"Mirror2"-€3.84
VOLLRATH 4980820 Ladle, 13 7/8 Inch Length, 4 3/8 Inch Width, Stainless Steel, Black | CJ2QXV 4KJL5 498082013 7/8"12 5/8"Black8 oz.4"Unfinished4"Black€48.80
VOLLRATH 4980020 Ladle, 6 5/8 Inch Length, 1 3/4 Inch Width, Stainless Steel, Black | CJ2QXW 4KJK5 49800206 5/8"6"Black0.5 oz.1 3/4"Unfinished1 4/5"Black€33.13
VOLLRATH 46813 Ladle, 13 3/16 Inch Length, 2 13/16 Inch Width, Stainless Steel | CJ2QXX 4KJN3 4681313 3/16"11"Silver3 oz.2 3/4"Mirror2 4/5"-€5.93
VOLLRATH 46812 Ladle, 12 5/16 Inch Length, 2 17/32 Inch Width, Stainless Steel | CJ2QXY 4KJN2 4681212 5/16"11"Silver2 oz.2.562"Mirror2 1/2"-€4.54
VOLLRATH 4980480 Ladle, 13 7/16 Inch Length, 3 3/8 Inch Width, Stainless Steel, Purple | CJ2QXZ 45RJ91 498048013 7/16"12 5/8"Purple4 oz.3 3/8"Unfinished3.94"Purple€50.86
VOLLRATH 46814 Ladle, 14 3/8 Inch Length, 3 1/8 Inch Width, Stainless Steel, 4 oz | CJ2QYA 4KJN4 4681414 3/8"12 1/2"Silver4 oz.3 1/8"Mirror3.1"-€6.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 4980320 Ladle, 13 3/8 Inch Length, 2 7/8 Inch Width, Stainless Steel, Black
€47.31 /unit