BEL-ART - SCIENCEWARE F37120-0212 Stirring Bar Ptfe Polygon 2-1/2x1/2 | AF2THA 6XNU8 / 371200212

BEL-ART - SCIENCEWARE F37120-0212 371200212 Stirring Bar Ptfe Polygon 2-1/2x1/2

Item: AF2THA Model: F37120-0212Cross Ref: 6XNU8 / 371200212
7 In Stock

Ships within 2 days via

€46.48 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Stirring Bar
Bar Size 2 1/2" x 1/2"
Coating PTFE
Color White
Material Alnico
Shape Octagon
Standards FDA COMPLIANT, ISO 9001:2015, SGS CERTIFICATION, USP CLASS VI

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)7.62
HS code3926909910
Country of OriginUS

Product Variants

ProductModelDiameterShapeBar SizeMaterialColorCoatingPrice
BEL-ART - SCIENCEWARE F37110-0058 Stirring Bar Ptfe Octagonal 5/8x5/16 | AF2HFN 6TVR9 / 371100058 F37110-00588 mm-----€9.98
BEL-ART - SCIENCEWARE F37110-0158 Stirring Bar Ptfe Octagonal 1-5/8x5/16 | AF2HFQ 6TVT4 / 371100158 F37110-01588 mm-----€15.79
BEL-ART - SCIENCEWARE F37110-0178 Stirring Bar Ptfe Octagonal 1-7/8x3/8 | AF2HFR 6TVT5 / 371100178 F37110-0178-Octagonal1 7/8" x 3/8"PTFEWhitePTFE€23.88
BEL-ART - SCIENCEWARE F37110-1122 Stirring Bar Ptfe Octagonal 1-1/2x1/2 | AF2HFU 6TVT8 / 371101122 F37110-1122-Octagonal1 1/2" x 1/2"PTFEWhitePTFE€45.53
BEL-ART - SCIENCEWARE F37110-1128 Stirring Bar Ptfe Octagonal 1-1/2x3/8 | AF2HFV 6TVT9 / 371101128 F37110-11289.5 mm-----€15.67
BEL-ART - SCIENCEWARE F37110-1388 Stirring Bar Ptfe Octagonal 1-3/8x3/8 | AF2HFY 6TVU3 / 371101388 F37110-13889.5 mm-----€18.44
BEL-ART - SCIENCEWARE F37110-2128 Stirring Bar Ptfe Octagonal 2-1/2x3/8 | AF2HFZ 6TVU4 / 371102128 F37110-21289.5 mm-----€24.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F37120-0212 371200212 Stirring Bar Ptfe Polygon 2-1/2x1/2
€46.48 /unit