GLOBE SCIENTIFIC SWN501 Stir bar, pivot ring, PTFE, 15 mm long x 4.5 mm OD, 2PK

Item: DK7KZH Model: SWN501
In Stock

Get it by Monday, Sep 29

€8.36 /pkg. of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stir Bar

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginGB

Product Variants

ProductModelMPNPkg. Qty.Price
SWN502SWN5022€8.36
SWN503SWN5032€8.85
SWN504SWN5042€10.48
SWN505SWN5052€11.22
SWN506SWN5062€14.33
SWN507SWN5072€13.84
SWN508SWN5082€17.19

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC SWN501 Stir bar, pivot ring, PTFE, 15 mm long x 4.5 mm OD, 2PK
€8.36 /pack