SP BEL ART SS F36739-2000 BEL-ART SS Scoop, 2000 ml/68 oz, 37.5 cm 14 49/64 Inch Overall Length | CU3DLW 785TP4

BEL-ART - SCIENCEWARE F36739-2000 Scoop, 2000 ml/68 oz, 37.5 cm 14 49/64 Inch Overall Length

Item: CU3DLW Model: F36739-2000Cross Ref: 785TP4
7 In Stock

Ships within 2 days via

€109.28 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Scoop
Capacity 2000 mL
Color Silver
Grade Grade 304
Handle Dia. 25.4 mm
Handle Length 12.7cm
Material Stainless Steel
Meets/exceeds GMP COMPLIANT
Overall Length 37.5cm
Overall Width 14.61cm
Size 14 3/4"
Sterile/non-sterile Non Sterile
Type Autoclavable, Helps Meet Sustainability Goals When Used In Place Of Disposable Scoops, High-Quality Scoops Help Reduce Laboratory Waste, Reusable, Useful In Applications With Limited Salt Exposure
Capacity - Oz 67.625 fl. oz.

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialSterile/non-sterileOverall LengthHandle LengthColorOverall WidthPrice
SP BEL ART SS F36739-1000 BEL-ART SS Scoop, 1000 ml/34 oz, 30.5 cm 12 1/64 Inch Overall Length | CU3DLN 785TP2 F36739-1000------€73.52
SP BEL ART SS F36738-1000 BEL-ART SS Scoop, 1000 ml/34 oz, 34 cm 13 25/64 Inch Overall Length | CU3DLP 785TN8 F36738-1000------€321.60
SP BEL ART SS F36738-1250 BEL-ART SS Scoop, 1, 250 ml/42 oz, 30.5 cm 12 1/64 Inch Overall Length | CU3DLQ 785TN9 F36738-1250------€305.33
SP BEL ART SS F36739-1500 BEL-ART SS Scoop, 1, 500 ml/51 oz, 34 cm 13 25/64 Inch Overall Length | CU3DLR 785TP3 F36739-1500Stainless SteelNon-Sterile34cm12.7cmSilver12.07cm-
RFQ
SP BEL ART SS F36738-1700 BEL-ART SS Scoop, 1, 700 ml/58 oz, 13 31/32 in 35.5 cm Overall Length | CU3DLT 785TP0 F36738-1700------€360.89
SP BEL ART SS F36738-0100 BEL-ART SS Scoop, 100 ml/3 oz, 18 cm 7 3/32 Inch Overall Length, 2 in 5.08 cm Overall Wd | CU3DLV 785TN5 F36738-0100------€254.77
SP BEL ART SS F36738-2500 BEL-ART SS Scoop, 2, 500 ml/85 oz, 12 19/32 in 32 cm Overall Length | CU3DLX 785TP1 F36738-2500------€397.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F36739-2000 Scoop, 2000 ml/68 oz, 37.5 cm 14 49/64 Inch Overall Length
€109.28 /unit