CELLTREAT 229316 Cell Scraper Lifter Blade 39cm - Pack Of 100 | AC7DCM 38C747

CELLTREAT 229316 Cell Scraper Lifter Blade 39cm, 100PK

Item: AC7DCM Model: 229316Cross Ref: 38C747
7 In Stock

Ships within 2 days via

€242.87 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cell Scraper
Color Green
Handle Dia. 7 mm
Handle Length 39cm
Material ABS, TPE
Overall Length 39.15cm
Overall Width 30 mm
Size 39cm
Type Lifter Blade

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)39.05
Ship length (cm)39.13
Ship width (cm)3
HS code3926909910
Country of OriginCN

Product Variants

ProductModelMPNPkg. Qty.Price
CELLTREAT 229311 Cell Scraper Lifter Blade 25cm - Pack Of 100 | AC7DCK 38C745 229311229311100€230.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229316 Cell Scraper Lifter Blade 39cm, 100PK
€242.87 /pack