Flow Control Valves

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

2 5 Pos 200Psi/150Deg Butterfly Valve
Item: BU2CUD
Model: 7005010900
€604.30 /unit
See Details
Balancing Valve, 11/4 FPT x 11/2 FPT
Item: CB4NJN
Model: NMFS22CACB
€599.35 /unit
Add To Cart
Butterfly Valve, EPDM, O Ring, Air To Air, 80 PSI, 1-1/2 Size, CPVC
Item: BZ3MXJ
Model: 41202H101-015
€2,099.14 /unit
Add To Cart
Butterfly Valve, Low-Lead, Lug Type, Cast Iron, 2 1/2 Inch Valve Size
Item: CE2KCZ
Model: CLA23E D212
€2,126.07 /unit
Add To Cart
Butterfly Valve, Lug, 6 Inch Size, Ductile Iron, Stainless Steel Disc
Item: BY9MBT
Model: NLG244K
€1,998.45 /unit
Add To Cart
Butterfly Valve, Lug, 8 Inch Size, 200 PSI, Ductile Iron
Item: CC6BVD
Model: NLG090L
€1,127.79 /unit
Add To Cart
Butterfly Valve, Wafer Type, Gear Operator, Ductile Iron, 4 Inch Valve Size
Item: CE2PYA
Model: HW333B-A A N
€2,330.80 /unit
Add To Cart
Butterfly Valve, Wafer, 2 1/2 Inch Size, Buna-N Seat, Buna-N Nitrile Rubber
Item: CC6FNG
Model: NLJ160E
€216.18 /unit
Add To Cart
Butterfly Valve, With Gear Operated, Wafer, Buna Liner, Cast Iron, 8 Inch Valve Size
Item: CE2YEH
Model: MW322B A U
€2,686.16 /unit
Add To Cart
Cartridge Globe Valve, 2 Way, 1-1/4 Inch NPT Size
Item: BP4TBJ
Model: V5862A3037
€367.54 /unit
See Details
Pneumatically Actuated Butterfly Valve
Item: EA6ZQY
Model: SR910010C1
€5,815.87 /unit
Add To Cart
Special Reinforced Diaphragm Valve, Threaded, FKM, 3/4 Size, Polypropylene
Item: CA4BHE
Model: 2731-007PSR
€432.93 /unit
Add To Cart
12...764765

Flow Control Valves

Flow control valves regulate the flow of compressed air, oil and other chemical compounds. Raptor Supplies offers a wide range of these valves from brands like Apollo, Milwaukee, Dixon, Honeywell, Grainger and Conrader. They are fitted with positioners & actuators, and can also be integrated with simple orifices & sophisticated closed-loop electro-hydraulic valves to automatically adjust to variations in temperature and pressure. These valves are completely safe & reliable, with high control flexibility and longer service life.

We are here to help!

Looking for a part not listed here?