SPEARS VALVES 41202H101-015 Butterfly Valve, EPDM, O Ring, Air To Air, 80 PSI, 1-1/2 Size, CPVC

Item: BZ3MXJ Model: 41202H101-015
In Stock

Get it by Monday, Sep 29

€2,099.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pneumatically Butterfly Valve
O-ring Material EPDM
Size 1 1/2"
Type Premium Actuated Standard Butterfly Valve - Pneumatic

Shipping Info:

Ship weight (kg) 2.151
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 41202H101-020 Butterfly Valve, EPDM, O Ring, Air To Air, 80 PSI, 2 Size, CPVC | BZ3MXL 41202H101-02041202H101-020€2,155.81
SPEARS VALVES 41202H101-025 Butterfly Valve, EPDM, O Ring, Air To Air, 80 PSI, 2-1/2 Size, CPVC | BZ3MXM 41202H101-02541202H101-025€2,191.79
SPEARS VALVES 41202H101-030 Butterfly Valve, EPDM, O Ring, Air To Air, 80 PSI, 3 Size, CPVC | BZ3MXN 41202H101-03041202H101-030€2,263.93
SPEARS VALVES 41202H101-040 Butterfly Valve, EPDM, O Ring, Air To Air, 80 PSI, 4 Size, CPVC | BZ3MXP 41202H101-04041202H101-040€2,623.63
SPEARS VALVES 41202H101-080 Butterfly Valve, EPDM, O Ring, Air To Air, 80 PSI, 8 Size, CPVC | BZ3MXQ 41202H101-08041202H101-080€4,574.41
SPEARS VALVES 41202H101-060 Butterfly Valve, EPDM, O Ring, Air To Air, 80 PSI, 6 Size, CPVC | BZ3MXR 41202H101-06041202H101-060€3,808.40
SPEARS VALVES 41202H101-100 Butterfly Valve, EPDM, O Ring, Air To Air, 80 PSI, 10 Size, CPVC | BZ3MXT 41202H101-10041202H101-100€6,097.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 41202H101-015 Butterfly Valve, EPDM, O Ring, Air To Air, 80 PSI, 1-1/2 Size, CPVC
€2,099.14 /unit