NIBCO NLG090L Lug Style Butterfly Valve, 8 Inch Valve Size, Ductile Iron | CC6BVD

NIBCO NLG090L LD-2000 Butterfly Valve, Lug, 8 Inch Size, 200 PSI, Ductile Iron

Item: CC6BVD Model: NLG090LCross Ref: LD-2000
In Stock

Get it by Monday, Sep 29

€1,127.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Butterfly Valve

Shipping Info:

Ship weight (kg) 15.1479
Ship height (cm)8.26
Ship length (cm)43.18
Ship width (cm)33.63
Country of OriginUS

Product Variants

ProductModelBody MaterialConnection TypeDisc MaterialSeat MaterialValve TypePrice
NIBCO NLG090D Lug Style Butterfly Valve, 2 Inch Valve Size, Ductile Iron | BY7AJF NLG090DDuctile IronLugAluminum Bronze--€337.43
NIBCO NLG090M Lug Style Butterfly Valve, 10 Inch Valve Size, Ductile Iron | BY7AJG NLG090MDuctile IronLugAluminum Bronze--€1,697.98
NIBCO NLG100K Lug Style Butterfly Valve, 6 Inch Valve Size, Ductile Iron | BY7AJH NLG100KDuctile IronLugAluminum BronzeEPDMButterfly Valve€865.06
NIBCO NLG110N Lug Style Butterfly Valve, 12 Inch Valve Size, Ductile Iron | BZ4WBX NLG110NDuctile IronLugAluminum BronzeEPDMButterfly Valve€3,255.53
NIBCO NLG090E Lug Style Butterfly Valve, 2-1/2 Inch Valve Size, Ductile Iron | CC6BUU NLG090EDuctile IronLugAluminum Bronze--€270.43
NIBCO NLG090F Lug Style Butterfly Valve, 3 Inch Valve Size, Ductile Iron | CC6BUV NLG090FDuctile IronLugAluminum Bronze--€298.92
NIBCO NLG090H Lug Style Butterfly Valve, 4 Inch Valve Size, Ductile Iron | CC6BUX NLG090HDuctile IronLugAluminum Bronze--€478.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLG090L LD-2000 Butterfly Valve, Lug, 8 Inch Size, 200 PSI, Ductile Iron
€1,127.79 /unit