MILWAUKEE VALVE CLA23E D212 Butterfly Valve, Low-Lead, Lug Type, Cast Iron, 2 1/2 Inch Valve Size | CE2KCZ

MILWAUKEE VALVE CLA23E D212 Butterfly Valve, Low-Lead, Lug Type, Cast Iron, 2 1/2 Inch Valve Size

Item: CE2KCZ Model: CLA23E D212
In Stock

Get it by Monday, Sep 29

€2,126.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Butterfly Valve

Shipping Info:

Ship weight (kg) 8.046
Ship height (cm)27.89
Ship length (cm)4.6
Ship width (cm)16.79
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE CLA23E D 3 Butterfly Valve, Low-Lead, Lug Type, Cast Iron, 3 Inch Valve Size | CE2KCQ CLA23E D 3CLA23E D 3€2,143.76
MILWAUKEE VALVE CLA23E D 2 Butterfly Valve, Low-Lead, Lug Type, Cast Iron, 2 Inch Valve Size | CE2KCR CLA23E D 2CLA23E D 2€2,111.00
MILWAUKEE VALVE CLA23E D 4 Butterfly Valve, Low-Lead, Lug Type, Cast Iron, 4 Inch Valve Size | CE2KCT CLA23E D 4CLA23E D 4€2,233.67
MILWAUKEE VALVE CLA23E D12 Butterfly Valve, Low-Lead, Lug Type, Cast Iron, 12 Inch Valve Size | CE2KCU CLA23E D12CLA23E D12€5,146.02
MILWAUKEE VALVE CLA23E D 5 Butterfly Valve, Low-Lead, Lug Type, Cast Iron, 5 Inch Valve Size | CE2KCV CLA23E D 5CLA23E D 5€2,635.00
MILWAUKEE VALVE CLA23E D10 Butterfly Valve, Low-Lead, Lug Type, Cast Iron, 10 Inch Valve Size | CE2KCW CLA23E D10CLA23E D10€4,806.17
MILWAUKEE VALVE CLA23E D 6 Butterfly Valve, Low-Lead, Lug Type, Cast Iron, 6 Inch Valve Size | CE2KCX CLA23E D 6CLA23E D 6€2,961.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE CLA23E D212 Butterfly Valve, Low-Lead, Lug Type, Cast Iron, 2 1/2 Inch Valve Size
€2,126.07 /unit