SPEARS VALVES 2731-007PSR Special Reinforced Diaphragm Valve, Threaded, FKM, 3/4 Size, Polypropylene

Item: CA4BHE Model: 2731-007PSR
In Stock

Get it by Monday, Sep 29

€432.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Diaphragm Valve
Diaphragm Material FKM
Joint Diaphragm Valve
O-ring PP Diaphragm Valve-SR Threaded Ends (True Union Style Uses End Connector O-Ring Seals)
Seal Material FKM
Size 3/4"
Valve Type Polypropylene Valves & Accessories

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelDiaphragm MaterialSeal MaterialPrice
SPEARS VALVES 2731-005PSR Special Reinforced Diaphragm Valve, Threaded, FKM, 1/2 Size, Polypropylene | CA4BHA 2731-005PSRFKMFKM€381.15
SPEARS VALVES 2731-010PSR Special Reinforced Diaphragm Valve, Threaded, FKM, 1 Size, Polypropylene | CA4BHH 2731-010PSRFKMFKM€531.79
SPEARS VALVES 2731-012PSR Special Reinforced Diaphragm Valve, Threaded, FKM, 1-1/4 Size, Polypropylene | CA4BHL 2731-012PSRFKMFKM€847.12
SPEARS VALVES 2731-015PSR Special Reinforced Diaphragm Valve, Threaded, FKM, 1-1/2 Size, Polypropylene | CA4BHN 2731-015PSRFKMFKM€867.06
SPEARS VALVES 2731-020PSR Special Reinforced Diaphragm Valve, Threaded, FKM, 2 Size, Polypropylene | CA4BHR 2731-020PSRFKMFKM€1,059.13
SPEARS VALVES 2731T-005PSR Special Reinforced Diaphragm Valve, Threaded, PTFE/EPDM, 1/2 Size, Polypropylene | CA4BHW 2731T-005PSREPDM Backed PTFEFKM€620.14
SPEARS VALVES 2731T-007PSR Special Reinforced Diaphragm Valve, Threaded, PTFE/EPDM, 3/4 Size, Polypropylene | CA4BHZ 2731T-007PSREPDM Backed PTFEFKM€651.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2731-007PSR Special Reinforced Diaphragm Valve, Threaded, FKM, 3/4 Size, Polypropylene
€432.93 /unit