NIBCO NLJ160E Wafer Style International Butterfly Valve, 2-1/2 Inch Valve Size, Cast Iron | CC6FNG

NIBCO NLJ160E N200146 Butterfly Valve, Wafer, 2 1/2 Inch Size, Buna-N Seat, Buna-N Nitrile Rubber

Item: CC6FNG Model: NLJ160ECross Ref: N200146
In Stock

Get it by Monday, Sep 29

€216.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Butterfly Valve

Shipping Info:

Ship weight (kg) 4.059
Ship height (cm)11.76
Ship length (cm)32.66
Ship width (cm)29.9
Country of OriginCN

Product Variants

ProductModelSeat MaterialConnection TypePrice
NIBCO NLJ160K Wafer Style International Butterfly Valve, 6 Inch Valve Size, Cast Iron | CC6FND NLJ160KBuna NWafer€654.55
NIBCO NLJ160H Wafer Style International Butterfly Valve, 4 Inch Valve Size, Cast Iron | CC6FNE NLJ160HBuna NWafer€389.02
NIBCO NLJ160J Wafer Style International Butterfly Valve, 5 Inch Valve Size, Cast Iron | CC6FNF NLJ160JBuna NWafer€526.43
NIBCO NLJ160L Wafer Style International Butterfly Valve, 8 Inch Valve Size, Cast Iron | CC6FNH NLJ160LBuna NWafer€859.02
NIBCO NLJ170K Wafer Style International Butterfly Valve, 6 Inch Valve Size, Cast Iron | CC6FNK NLJ170KBuna NWafer€1,313.08
NIBCO NLJ160D Wafer Style International Butterfly Valve, 2 Inch Valve Size, Cast Iron | CC6FNL NLJ160DBuna NWafer€296.01
NIBCO NLJ160F Wafer Style International Butterfly Valve, 3 Inch Valve Size, Cast Iron | CC6FNN NLJ160FBuna NWafer€238.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLJ160E N200146 Butterfly Valve, Wafer, 2 1/2 Inch Size, Buna-N Seat, Buna-N Nitrile Rubber
€216.18 /unit