MILWAUKEE VALVE HW333B-A A N Butterfly Valve, Wafer Type, Gear Operator, Ductile Iron, 4 Inch Valve Size | CE2PYA

MILWAUKEE VALVE HW333B-A A N Butterfly Valve, Wafer Type, Gear Operator, Ductile Iron, 4 Inch Valve Size

Item: CE2PYA Model: HW333B-A A N
In Stock

Get it by Monday, Sep 29

€2,330.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Butterfly Valve

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)34.42
Ship length (cm)5.26
Ship width (cm)19.05
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE HW133B-A A N Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 4 Inch Valve Size | CE2PVQ HW133B-A A NHW133B-A A N€1,498.45
MILWAUKEE VALVE HW133B-A A J Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 2 Inch Valve Size | CE2PVR HW133B-A A JHW133B-A A J€1,071.15
MILWAUKEE VALVE HW133B-A A L Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 3 Inch Valve Size | CE2PVT HW133B-A A LHW133B-A A L€1,237.61
MILWAUKEE VALVE HW133BS A S Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 6 Inch Valve Size | CE2PVU HW133BS A SHW133BS A S€2,014.68
MILWAUKEE VALVE HW133ES A N Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 4 Inch Valve Size | CE2PVV HW133ES A NHW133ES A N€1,215.44
MILWAUKEE VALVE HW133ES A K Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 2 1/2 Inch Valve Size | CE2PVW HW133ES A KHW133ES A K€860.18
MILWAUKEE VALVE HW133ES AWJ Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 12 Inch Valve Size | CE2PVX HW133ES AWJHW133ES AWJ€5,899.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE HW333B-A A N Butterfly Valve, Wafer Type, Gear Operator, Ductile Iron, 4 Inch Valve Size
€2,330.80 /unit