Cordless Tools

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Battery, Panasonic, 2.4V, NiMH, 1 Batteries Included, 2.8 Ah, Battery
Item: CT7CAN
Model: EY9221B
€49.37 /unit
Add To Cart
Cordless Cable Cutter, Battery Included, 18V, Li-Ion
Item: CH9YAU
Model: ES32FLX11
€3,042.92 /unit
See Details
Cordless Cast Ironrc Saw, 6-1/2 Inch, BONUS BATTERY, 6 1/2 Inch Blade Dia, Left
Item: EA6BHF
Model: DCS391BDCB240
€451.82 /unit
Add To Cart
Cordless Circular Saw Kt Bare Tool 20.0v
Item: AF8EQK
Model: PCC660B
€113.72 /unit
Add To Cart
Cordless Ratchet With BONUS BATTERY, 70 ft-lb Fastening Torque, 250 RPM Free Speed, 5 Ah
Item: EA6BNM
Model: DCF512BDCBP520
€723.31 /unit
Add To Cart
Cordless Track Saw, 5 1/2 Inch Blade Dia, 2 Inch Max Cutting Dp at 0 Deg
Item: EA4MAA
Model: GKT18V20GCL
€734.01 /unit
Add To Cart
Drill And Tap Bit, 1/4-20NC Size, 20 Thread Per Inch, HSS
Item: AH2WTP
Model: LDTAP1/4-20
€24.55 /unit
Add To Cart
Drill And Tap Bit, M6 x 1mm Size, HSS
Item: AH4FDQ
Model: DTAPM6C
€20.21 /unit
Add To Cart
Impact Wrench Cordless Full-Size 18VDC
Item: EA6GUY
Model: 286522
€988.17 /unit
Add To Cart
Ratchet Kit 1/4 Square Drive Size 12VDC
Item: EA6MKL
Model: 256622
€490.07 /unit
Add To Cart
Ratchet, 55 ft-lb Fastening Torque, 200 RPM Free Speed, 1 5/8 Inch Head Wd
Item: EA6CEK
Model: 255720
€274.89 /unit
Add To Cart
Replacement Section, #1 Size
Item: CJ4BEQ
Model: CPHSRS-A20256
€102.02 /unit
See Details
12...2122

Cordless Tools

Cordless power tools offer the portability and convenience of use at any place or angle. Depending on the need and application one may choose from Raptor Supplies' extensive catalogue. For instance Cordless Impact Wrenches help in tightening or loosening stuck bolts in tight spaces. Similarly Cordless Angle Grinders provide safety against shearing of power cord while operating. Find the best quality products for your requirement here at Raptor Supplies without any compromise on safety, time or reliability

We are here to help!

Looking for a part not listed here?