MILWAUKEE 255720 Ratchet, 55 ft-lb Fastening Torque, 200 RPM Free Speed, 1 5/8 Inch Head Wd

Item: EA6CEK Model: 255720Cross Ref: 408L77
7 In Stock

Ships within 2 days via

€274.89 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ratchet

Shipping Info:

Ship weight (kg) 1.251
Ship height (cm)6.86
Ship length (cm)34.54
Ship width (cm)9.4
Country of OriginMX

Product Variants

ProductModelMPNPrice
245620245620€212.40
245721245721€314.07
245720245720€194.63
255722255722€422.74
255820255820€283.82
255822255822€432.85
2557224811242025572248112420€520.55

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 255720 Ratchet, 55 ft-lb Fastening Torque, 200 RPM Free Speed, 1 5/8 Inch Head Wd
€274.89 /unit