Flat Shipping
Flat Shipping at

GREENLEE ES32FLX11 Cordless Cable Cutter, Battery Included, 18V, Li-Ion | CH9YAU 53JH99

GREENLEE ES32FLX11 Cordless Cable Cutter, Battery Included, 18V, Li-Ion

Item: CH9YAU Model: ES32FLX11Cross Ref: 53JH99
Limited Availability

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,042.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Cordless Cable Cutter
Battery Included Yes
Corded/banded Cordless
Corded/cordless Cordless
Cutting Head Type Scissor
Handle Type Inline
Includes Battery
Power Source Cordless
Primary Application For Cutting Fine Stranded Copper Cable
Compatible Battery Grainger Part Number 6CCJ3
Tool Series Gator

Shipping Info:

Ship weight (kg) 6.75
Country of OriginUS

Product Variants

ProductModelOverall LengthTool WeightVoltageCutting Head TypeManufacturer Warranty LengthCompatible Wire/cable TypeCutting ForcePrice
GREENLEE ES32LX11 Cordless Cable Cutter, Battery Included, 18V, Li-Ion | CH9YAL 53JH98 ES32LX1115 1/2"5 lbs.18V DC-7 yrs.--€2,864.77
RFQ
GREENLEE ESC50LXB Cordless Cable Cutter, Bare Tool, 18V, 2 Inch Cutting Capacity | CH9YAM 54XT28 ESC50LXB4.5"7.2 lbs.18V DCC Head7 yrs.-6 ton.€4,235.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE ES32FLX11 Cordless Cable Cutter, Battery Included, 18V, Li-Ion
€3,042.92 /unit