PORTER CABLE PCC660B Cordless Circular Saw Kt Bare Tool 20.0v | AF8EQK 25DT63

PORTER CABLE PCC660B Cordless Circular Saw Kt Bare Tool 20.0v

Item: AF8EQK Model: PCC660BCross Ref: 25DT63
7 In Stock

Ships within 2 days via

€113.72 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cordless Circular Saw Kit
Battery Included No
Blade Dia. 6 1/2"
Blade Side Left
No Load Rpm 4000 RPM
Shoe Material Steel
Tool Length 13"
Voltage 20V DC

Shipping Info:

Ship weight (kg) 3.4875
Ship height (cm)21.91
Ship length (cm)36.83
Ship width (cm)22.54
HS code8467220020

Product Details:

    • Bevel Adjustment (0 to 50 Degrees)
    • Cutting Depth @ 45 Degrees (1-7/10")
    • Cutting Depth @ 90 Degrees (2-1/10")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PORTER CABLE PCC660B Cordless Circular Saw Kt Bare Tool 20.0v
€113.72 /unit