PANASONIC EY9221B Battery, Panasonic, 2.4V, NiMH, 1 Batteries Included, 2.8 Ah, Battery | CT7CAN 22EC37

PANASONIC EY9221B Battery, Panasonic, 2.4V, NiMH, 1 Batteries Included, 2.8 Ah, Battery

Item: CT7CAN Model: EY9221BCross Ref: 22EC37
7 In Stock

Ships within 2 days via

€49.37 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Battery
Auto Shutoff No
Automatic Shut-off No
Battery Capacity 2.8 Ah
Battery Chemistry Nimh
Charger Included No
Cordless Tool Battery Platform 2.4V
Cordless Tool Kit Contents (1) Battery
For Use With Panasonic 2.4V Cordless Tools
Number Of Batteries Included 1
Promotion Restriction Not Eligible For Promotion
Voltage 2.4V
Wireless Tool Tracking No

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelVoltageCordless Tool Battery PlatformCharger IncludedNumber Of Batteries IncludedBattery ChemistryBattery CapacityCordless Tool Kit ContentsAuto ShutoffPrice
PANASONIC EY9230B Battery, Panasonic, 15.6V, NiMH, 1 Batteries Included, 2.8 Ah, Battery | CT7CAM 22EC30 EY9230B15.6V15.6VNo1Nimh-(1) BatteryNo-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANASONIC EY9221B Battery, Panasonic, 2.4V, NiMH, 1 Batteries Included, 2.8 Ah, Battery
€49.37 /unit