GREENLEE DTAPM6C Drill And Tap Bit, M6 x 1mm Size, HSS | AH4FDQ 34F673

GREENLEE DTAPM6C Drill And Tap Bit, M6 x 1mm Size, HSS

Item: AH4FDQ Model: DTAPM6CCross Ref: 34F673
7 In Stock

Ships within 2 days via

€20.21 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Drill and Tap Bit

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthPrice
GREENLEE DTAP8-32 Drill/Tap Bit, #8 Size, Hex Shank, 32 Thread Per Inch | AA8XKJ 1ANV8 DTAP8-32-€21.50
GREENLEE DTAP5/16-18 Drill Tap Countersink Bit, 5/16-18 x 3-1/4 Inch Size | AA8XLL 1ANZ4 DTAP5/16-18-€21.89
GREENLEE DTAP3/8-16 Drill Tap Countersink Bit, 3/8-16 x 3-1/4 Inch Size | AA8XLM 1ANZ5 DTAP3/8-16-€22.65
GREENLEE DTAP1/4-20 Drill Tap Bit, 1/4 Inch Size, 20 Thread Per Inch, High Speed Steel | AA9TWQ 1FAJ8 DTAP1/4-20-€21.81
GREENLEE DTAP10-24 Drill Tap Bit, #10 Size, 24 Thread Per Inch, High Speed Steel | AA9TWR 1FAJ9 DTAP10-24-€20.35
GREENLEE DTAP10-32 Drill Tap Bit, #10 Size, 32 Thread Per Inch, High Speed Steel | AA9TWT 1FAL1 DTAP10-32-€20.30
GREENLEE DTAP12-24 Drill Tap Bit, #12 Size, 24 Thread Per Inch, High Speed Steel | AA9TWU 1FAL2 DTAP12-24-€20.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE DTAPM6C Drill And Tap Bit, M6 x 1mm Size, HSS
€20.21 /unit