Flat Shipping
Flat Shipping at

BOSCH GKT18V20GCL Cordless Track Saw, 5 1/2 Inch Blade Dia, 2 Inch Max Cutting Dp at 0 Deg

Item: EA4MAA Model: GKT18V20GCLCross Ref: 799V10
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€734.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Track Saw

Shipping Info:

Ship weight (kg) 7.335
Ship height (cm)25.15
Ship length (cm)45.21
Ship width (cm)36.58
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH GKT18V20GCL Cordless Track Saw, 5 1/2 Inch Blade Dia, 2 Inch Max Cutting Dp at 0 Deg
€734.01 /unit