Confined Space Equipment

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Air Driven Blower, 12 Inch Size, Hazardous Location, 2 Each 16 Inch Adapters
Item: CL6VNE
Model: AB7000
€3,734.85 /unit
See Details
Air Receiver Tank, Horizontal, 660 Gallon, 200 PSI Working Pressure
Item: CD9LKR
Model: 660ARH200
€14,415.27 /unit
See Details
Auto Release Venturi No Apple Core G 3/8
Item: CP3MUZ
Model: CPI-VSA-ARVR-000-G38
€437.82 /unit
Add To Cart
Auto Release Venturi Rh No Apple Core, 1/8 Inch Male Npt, 60 PSI
Item: CP3MWN
Model: CPI-VSA-ARVR-000-U38-HF-VS
€992.23 /unit
Add To Cart
Axial Exp-Proof, Plastic Blower, 16 Inch, With Canister, 15 Feet Ducting
Item: CD4UUU
Model: 9558-15
€2,234.08 /unit
Add To Cart
Confined Space Fan 8 Inch 1/4 Hp 12vdc
Item: AF4AHT
Model: ED9015
Add To Cart
Confined Space W Inch, 450 Lb W Inch Wt Cap, 240 Ft Cable Lg, Steel, Manual
Item: CR2ZCL
Model: 70007498226
€8,497.91 /unit
Add To Cart
Duct Canister, 15/25 Feet Size, AC Compaxial Metal Blower
Item: AG8FRU
Model: 9534-15A
€313.29 /unit
See Details
Fan, 6 ft. Duct, 220V AC, 8 Inch Size
AIR SYSTEMS INTERNATIONAL

Fan, 6 ft. Duct, 220V AC, 8 Inch Size

Item: CD6JHF
Model: CVF-6X220
€1,813.16 /unit
See Details
Flush Floor Mount Sleeve, Yellow, 8 Inch x 9 1/4 in, Floor Mnt, Lower Mast Extension
Item: CP2NRG
Model: 70007492906
€1,590.21 /unit
Add To Cart
Steel Sleeve, 18 In L, Elastic, Grey
Item: DZ9YRB
Model: CTSSN-18N
See Details
12...6768

Confined Space Equipment

Maintenance and construction work in confined spaces can be very risky due to limited ventilation. To avoid any chances of injury and to keep fresh air flowing through workspaces, we offer a wide range of confined space equipment, safety gear and tools. Our extensive Confined Space Equipment range includes fans, blowers, tripods, winches, hoist mounts, ventilation ducting and other essential products for applications in manholes, tunnels, tanks and tightly enclosed spaces. Confined space fans and blowers have a lightweight and durable polyethylene construction and are available in axial, carpet, centrifugal and venturi variants. The venturi blowers from ASI, Allegro and Texas Pneumatic Tools are used to extract or ventilate hazardous vapours in reservoirs, refineries, laboratories and chemical plants. Raptor Supplies also offers a variety ASTM-compliant standard and statically conductive ducting in different diameters for application with various pneumatic venturi blowers. Confined space winches are used to lift a person out of confined spaces and have a maximum load holding capacity of 450 lb (204 kg).
We also offer a complete line of manhole cover lifters, guard rails and winches, smoke blowers, saddle vents and various cover accessories. With their long and sturdy steel handles, the manhole lifters can easily lift up to 300 lb (136 kg) manhole covers, and the manhole shields are not only useful in ensuring safe working environment but also creating a watertight seal around the manhole.

We are here to help!

Looking for a part not listed here?