Flat Shipping
Flat Shipping at

DBI-SALA 8510316 Flush Floor Mount Sleeve, Yellow, 8 Inch x 9 1/4 in, Floor Mnt, Lower Mast Extension | CP2NRG 30M975

DBI-SALA 70007492906 8510316 Flush Floor Mount Sleeve, Yellow, 8 Inch x 9 1/4 in, Floor Mnt, Lower Mast Extension

Item: CP2NRG Model: 70007492906Cross Ref: 30M975 / 8510316
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,590.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sleeve
Base Installation Fixed
Base Material Steel
Color Yellow
Compatible Component Lower Mast Extension
Confined Space Component Base
Finish Zinc Plated
For Use With Davit Arms
Includes PVC Liner
Mounting Location Floor
Mounting Type Bolt On
Overall Dimensions 9.25" x 8"
Overall Lxwxh 8" x 9 1/4"

Shipping Info:

Ship weight (kg) 9.315
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMounting LocationColorOverall DimensionsMounting TypeBase InstallationBase MaterialConfined Space ComponentCompatible ComponentPrice
DBI-SALA 8510110 Core Mount Sleeve, Silver, 4 Inch x 9 1/4 in, Floor Mnt, Lower Mast Extension | CP2MQD 30M971 7100314311FloorSilver9.25" x 4"Pour In Place, Slip InFixedStainless SteelBaseLower Mast Extension€1,069.79
DBI-SALA 8510109 Core Mount Sleeve, 4 Inch x 9 1/4 in, Floor Mnt, Lower Mast Extension | CP2MQE 30M970 7100311206FloorYellow9.25" x 4"Pour In Place, Slip InFixedSteelBaseLower Mast Extension€554.29
DBI-SALA 8515834 Deck Mount Sleeve, Silver, 8 x 10 Inch, Floor Mnt, Lower Mast Extension, 8 Inch Length | CP2MRY 30N010 7100274752FloorSilver8" x 10"Slip InFixedStainless SteelBaseLower Mast Extension€3,984.76
DBI-SALA 8515162 Deck Mount Sleeve, Yellow, 8 x 10 Inch, Floor Mnt, Lower Mast Extension, 8 Inch Length | CP2MRZ 30N007 7100280644FloorYellow8" x 10"Slip InFixedSteelBaseLower Mast Extension€1,506.77
DBI-SALA 8512285 Adj. Barrel Mount Sleeve, Silver, 10 3/4 Inch x 15 in, Barrel Mnt, Lower Mast Extension | CP2MTA 30M990 7100260213BarrelSilver10.75" x 15"Clamp OnFixedAluminumBaseLower Mast Extension€6,886.23
DBI-SALA 8510323 Barrel Mount Sleeve, Silver, 3 1/2 Inch x 11 1/4 in, Barrel Mnt, Lower Mast Extension | CP2MTB 30M976 7100260032-Gold3 1/2" x 11 1/4"Clamp OnFixedStainless SteelBaseLower Mast Extension€2,891.56
DBI-SALA 8518347 Floor Mount Sleeve, Silver, 10 Inch x 9 1/4 in, Floor Mnt, Lower Mast Extension | CP2MTD 30N034 70007496410FloorSilver9.25" x 10"Bolt OnFixedStainless SteelBaseLower Mast Extension€2,311.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 70007492906 8510316 Flush Floor Mount Sleeve, Yellow, 8 Inch x 9 1/4 in, Floor Mnt, Lower Mast Extension
€1,590.21 /unit