AIR SYSTEMS INTERNATIONAL CVF-6X220 Fan, 6 ft. Duct, 220V AC, 8 Inch Size | CD6JHF

AIR SYSTEMS INTERNATIONAL CVF-6X220 Fan, 6 ft. Duct, 220V AC, 8 Inch Size

Item: CD6JHF Model: CVF-6X220
Limited Availability
€1,813.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Confined Space Fan
Color Black
Duct Dia. 8"
Duct Length 6 ft.
Housing Material Plastic
Type Axial Explosion Proof

Shipping Info:

HS code8414596590
Country of OriginUS

Product Variants

ProductModelVoltageDuct LengthSizeTypeColorDuct Dia.Max. Flow In Free AirHpPrice
AIR SYSTEMS INTERNATIONAL CVF-15AC50 Fan, 15 ft. Duct Canister, 50 Hz, 8 Inch Size, 220V AC | CD6JGY CVF-15AC50220V AC-8"-----€397.46
AIR SYSTEMS INTERNATIONAL CVF-25AC50 Fan, 25 ft. Duct, 220V AC, 50 Hz, 8 Inch Size | CD6JHA CVF-25AC50220V AC25 ft.8"-----€435.31
AIR SYSTEMS INTERNATIONAL CVF-6AC50 Fan, 6 ft. Duct Canister, 50 Hz, 8 Inch Size, 220V AC | CD6JHC CVF-6AC50220V AC6 ft.8"-----€348.25
RFQ
AIR SYSTEMS INTERNATIONAL CVF-8AC50G Fan, 50 Hz, 8 Inch Size, Orange, Plastic, 230V AC | CD6JHG CVF-8AC50G---------
RFQ
AIR SYSTEMS INTERNATIONAL CVF-8DCSB Fan, 8 Inch Size, Orange, Plastic, 12V DC | CD6JHH CVF-8DCSB12V DC--AxialRed8"974 CFM1/4 hp-
RFQ
AIR SYSTEMS INTERNATIONAL CVF121550 Fan, 15 ft. Duct Canister, 50 Hz, 12 Inch Size, 220V AC | CD6JHQ CVF121550--------€567.79
RFQ
AIR SYSTEMS INTERNATIONAL CVF122550 Fan, 25 ft. Duct Canister, 50 Hz, 12 Inch Size, 220V AC | CD6JHR CVF122550220V AC-12"-----€605.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL CVF-6X220 Fan, 6 ft. Duct, 220V AC, 8 Inch Size
€1,813.16 /unit