ALLEGRO SAFETY 9558-15 Axial Exp-Proof, Plastic Blower, 16 Inch, With Canister, 15 Feet Ducting | CD4UUU

ALLEGRO SAFETY 9558-15 Axial Exp-Proof, Plastic Blower, 16 Inch, With Canister, 15 Feet Ducting

Item: CD4UUU Model: 9558-15
In Stock

Get it by Monday, Sep 29

€2,234.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Confined Space Blower
Cord Length 25 ft.
Current Drawn 4.6-4.8/9.6A
Duct Material Polyester, Vinyl
Fan Material Antistatic Glass Reinforced Polyamide
Finish Neoprene Coat
Frequency 60 Hz
Fuse Amps 60A
Height 22 1/2"
Hp 3/4 hp
Length 34"
Number Of Blades 3
Plug Type ECP
Rpm 3450 RPM
Sound Level 88.19 dB
Temp. Resistance 250°F
Voltage 115/208-230V AC
Width 22 1/2"

Shipping Info:

Ship weight (kg) 60
Ship height (cm)60.96
Ship length (cm)63.5
Ship width (cm)60.96
HS code8414519090
Country of Origin0

Product Variants

ProductModelLengthVoltageHpMaterialWidthHeightCord LengthCurrent DrawnPrice
ALLEGRO SAFETY 9558 Axial Explosion Proof, EX Plastic Blower, 16 Inch Size | CD4UUT 955820"115/208-230V AC3/4 hpPolyethylene22 1/2"22 1/2"25 ft.4.6-4.8/9.6A€2,419.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9558-15 Axial Exp-Proof, Plastic Blower, 16 Inch, With Canister, 15 Feet Ducting
€2,234.08 /unit