DBI-SALA 8518603 Confined Space W Inch, 450 Lb W Inch Wt Cap, 240 Ft Cable Lg, Steel, Manual | CR2ZCL 30N052

DBI-SALA 70007498226 8518603 Confined Space W Inch, 450 Lb W Inch Wt Cap, 240 Ft Cable Lg, Steel, Manual

Item: CR2ZCL Model: 70007498226Cross Ref: 30N052 / 8518603
7 In Stock

Ships within 2 days via

€8,497.91 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Confined Space Winch
Confined Space Component Winch
For Equipment Type Davit, Horizontal Entry Arms, Pole Hoists, Tripod
Harness End Connection Carabiner, Swivel Snap Hook
Includes Impact Indicator, Triple Redundant Braking System
Operation Mode Manual
Rated For Lifting Materials, Personnel
Winch Cable Length 240 ft.
Winch Cable Material Steel
Winch Weight Capacity 450 lbs.

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOperation ModeWinch Cable LengthWinch Cable MaterialWinch Weight CapacityHarness End ConnectionAccessory TypeConfined Space ComponentRated For LiftingPrice
DBI-SALA 8512936 Overload Clutch, Aluminum/Steel, Power Drive W Inches | CR2ZBJ 30M995 7100204062-----Overload Clutch--€1,400.48
DBI-SALA 8518558 Confined Space W Inch, 450 Lb W Inch Wt Cap, 60 Ft Cable Lg, Stainless Steel, Manual | CR2ZCG 30N042 70007496808Manual60 ft.Stainless Steel450 lbs.Carabiner, Swivel Snap Hook-WinchMaterials, Personnel€5,370.91
DBI-SALA 8518566 Confined Space W Inch, 450 Lb W Inch Wt Cap, 90 Ft Cable Lg, Stainless Steel | CR2ZCJ 30N047 70007496568Manual, Powered90 ft.Stainless Steel450 lbs.Carabiner, Swivel Snap Hook-WinchMaterials, Personnel€5,723.18
DBI-SALA 8103000 W Inch Matl Only 9502195, Mtg Brkt | CP2QWM 40D109 8103000---------
RFQ
DBI-SALA 9507217 Replacement W Inch Bag, Carrying Handles, Nylon, Power Drive W Inches | CP2RNT 30N096 9507217-----Replacement Winch Bag--€223.62
DBI-SALA 8518616 W Inch 90Rope Tech Ad100, 2Spd, Rmvbl Han | CP2RQV 40D203 8518616--------€6,418.68
DBI-SALA 8517567 W Inch Storage Bag, Carrying Handles, Leather, Power Drive W Inches | CP2TDE 30N023 7100214171-----Davit System--€409.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 70007498226 8518603 Confined Space W Inch, 450 Lb W Inch Wt Cap, 240 Ft Cable Lg, Steel, Manual
€8,497.91 /unit