Confined Space Venturi Blowers

Filter

Confined space venturi blowers are used for extracting hazardous vapours or ventilating cool spaces in refineries, reservoirs, laboratories, chemical plants and metal fabrication plants....Read more

AIR SYSTEMS INTERNATIONAL -

Venturi Style Blowers

StyleModelAir PressureAir Flow Rate @ 50 PsigAir Flow Rate @ 70 PsigAir Flow Rate @ 90 PsigAir Consumed @ 50 PsigAir Consumed @ 70 PsigAir Consumed @ 90 PsigHorn MaterialPrice (ex. VAT)
AASI-410050 psi, 70 psi, 90 psi3785 CFM4562 CFM5041 CFM117 CFM152 CFM197 CFMSteel€507.23
AASI-290050 psi, 70 psi, 90 psi2770 CFM3340 CFM3752 CFM76 CFM99 CFM127 CFMSteel€587.51
AASI-120050 psi, 70 psi, 90 psi1211 CFM1429 CFM1580 CFM38 CFM53 CFM64 CFMSteel€446.34
AASI-100050 psi, 70 psi, 90 psi935 CFM1274 CFM1422 CFM38 CFM53 CFM64 CFMSteel€396.88
TEXAS PNEUMATIC TOOLS -

Venturi Air Movers

Texas Pneumatic Tools air movers are designed to blow air into confined spaces for dispensing fumes / cooling machinery in hazardous areas, refineries, chemical plants & shipyards. These air movers have no moving parts which reduce the maintenance downtime and feature a steel horn to keep the working personnel cool under elevated temperature. They provide ground wire connection for minimising the risk of static sparks in volatile environments. Choose from a wide range of these Texas Pneumatic Tools air movers, available in variants delivering airflow ranging from 815 to 7304 cfm on Raptor Supplies.

StyleModelAir PressureAir Flow Rate @ 40 PsigAir Flow Rate @ 60 PsigAir Flow Rate @ 80 PsigAir Flow Rate @ 100 PsigAir Consumed @ 40 PsigAir Consumed @ 60 PsigAir Consumed @ 80 PsigPrice (ex. VAT)
ATX-10AM60 psi, 80 psi, 100 psi4898 CFM6182 CFM7304 CFM8220 CFM134 CFM189 CFM252 CFM€1,256.06
BTX-3AM-SH60 psi, 80 psi, 100 psi1017 CFM1135 CFM1308 CFM1465 CFM21 CFM31 CFM41 CFM€584.72
CTX-3AMS-SH60 psi, 80 psi, 100 psi815 CFM1135 CFM1308 CFM1465 CFM21 CFM31 CFM41 CFM€580.08
DTX-10AM-NP60 psi, 80 psi, 100 psi4898 CFM6182 CFM7304 CFM8220 CFM134 CFM189 CFM252 CFM€1,732.50
ETX-3AMS60 psi, 80 psi, 100 psi815 CFM863 CFM1076 CFM1205 CFM21 CFM31 CFM41 CFM€362.51
FTX-8AM-SH60 psi, 80 psi, 100 psi3152 CFM4215 CFM4810 CFM5435 CFM78 CFM108 CFM142 CFM€1,212.75
GTX-6AM-P60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€493.54
HTX-3AM60 psi, 80 psi, 100 psi1017 CFM1135 CFM1308 CFM1465 CFM21 CFM31 CFM41 CFM€424.46
ITX-6AM-SH60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€812.11
GTX-6AM-SB-P60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€1,386.00
JTX-3AMS-P60 psi, 80 psi, 100 psi815 CFM1135 CFM1308 CFM1465 CFM21 CFM31 CFM41 CFM€385.48
KTX-3AM-P60 psi, 80 psi, 100 psi1017 CFM1135 CFM1308 CFM1465 CFM21 CFM31 CFM41 CFM€424.46
LTX-6AM-SS60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€1,429.31
GTX-6AM-NP60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€779.63
MTX-10AM-SH60 psi, 80 psi, 100 psi4898 CFM6182 CFM7304 CFM8220 CFM134 CFM189 CFM252 CFM€1,645.88
NTX-8AM-P60 psi, 80 psi, 100 psi3152 CFM4215 CFM4810 CFM5435 CFM78 CFM108 CFM142 CFM€799.28
OTX-6AM60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€493.54
PTX-10AM-P60 psi, 80 psi, 100 psi4898 CFM6182 CFM7304 CFM8220 CFM134 CFM189 CFM252 CFM€1,256.06
QTX-6AMS60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€528.41
FTX-8AM60 psi, 80 psi, 100 psi3152 CFM4215 CFM4810 CFM5435 CFM78 CFM108 CFM142 CFM€905.85
ALLEGRO SAFETY -

Venturi Blowers, Metal

StyleModelAir PressureAir Flow Rate @ 60 PsigAir Flow Rate @ 80 PsigAir Flow Rate @ 100 PsigAir Consumed @ 60 PsigAir Consumed @ 80 PsigAir Consumed @ 100 PsigHorn MaterialPrice (ex. VAT)
A9518-1060 psi, 80 psi, 100 psi6180 CFM7305 CFM8220 CFM190 CFM250 CFM380 CFMSteel€1,219.47
A9518-0860 psi, 80 psi, 100 psi4215 CFM4810 CFM5435 CFM110 CFM140 CFM180 CFMSteel€893.96
A9518-0660 psi, 80 psi, 100 psi2560 CFM3020 CFM3700 CFM60 CFM80 CFM100 CFMSteel€720.79
A9518-0360 psi, 80 psi, 100 psi1135 CFM1310 CFM1465 CFM30 CFM40 CFM50 CFMSteel€401.26
A9518-03S60 psi, 80 psi, 100 psi865 CFM1080 CFM1250 CFM30 CFM40 CFM50 CFMSteel€344.08
ALLEGRO SAFETY -

Venturi Blowers, Plastic

StyleModelAir PressureAir Flow Rate @ 60 PsigAir Flow Rate @ 80 PsigAir Flow Rate @ 100 PsigAir Consumed @ 60 PsigAir Consumed @ 80 PsigAir Consumed @ 100 PsigHorn MaterialPrice (ex. VAT)
A9518-1860 psi, 80 psi, 100 psi4215 CFM4810 CFM5435 CFM110 CFM140 CFM180 CFMLLDPE€802.37
A9518-1360 psi, 80 psi, 100 psi1135 CFM1310 CFM1465 CFM30 CFM40 CFM50 CFMLLDPE€389.79
A9518-13S60 psi, 80 psi, 100 psi865 CFM1080 CFM1265 CFM30 CFM40 CFM50 CFMLLDPE€362.25
A9518-1660 psi, 80 psi, 100 psi2560 CFM3020 CFM3700 CFM60 CFM80 CFM100 CFMLLDPE€537.31
RAMFAN -

Venturi Cone Blowers

StyleModelAir PressureAir Flow Rate @ 40 PsigAir Flow Rate @ 80 PsigAir Consumed @ 40 PsigAir Consumed @ 80 PsigHorn MaterialInlet SizeOverall LengthPrice (ex. VAT)
ARV150040 psi, 80 psi2740 CFM3329 CFM59 CFM124 CFMPolymer1"42"€850.83
BRV76040 psi, 80 psi1001 CFM1439 CFM22 CFM58 CFMPolymer1/2"33"€563.45
CRV760S40 psi, 80 psi810 CFM1180 CFM22 CFM58 CFMPolymer1/2"16"€563.45

Confined Space Venturi Blowers

Confined space venturi blowers are used for extracting hazardous vapours or ventilating cool spaces in reservoirs, refineries, chemical plants, laboratories and metal fabrication plants. Raptor Supplies offers a range of confined space venturi blowers from Air Systems International, Texas Pneumatic Tools and Allegro. Confined space venturi blowers by Air Systems International are designed for the extraction of hazardous gases produced in underground tanks. These blowers feature galvanised steel housing with cast aluminum base to ensure resistance against corrosion and UV radiations. Providing 1/2 & 1 inch NPT connections, these blowers are capable of withstanding pressure up to 140 psi. Allegro confined space venturi blowers feature lightweight construction and plastic / steel housing to provide excellent adhesivity and corrosion resistance. These venturi blowers are equipped with convenient carry handles and can handle pressure up to 140 psi. These confined space venturi blowers are available in plastic, steel and galvanised steel housing variants.

Frequently Asked Questions

What are some precautions that one must take while using Venturi air blowers?

  • To ensure compliance with Federal, State and Local laws, proper ventilation procedures should be followed.
  • Follow ANSI / API 2015 and 2016 procedures for work in hazardous locations. Electric grounds or static grounds are attached to the bases of all blowers.
  • When using an air blower in a volatile atmosphere, the user should always connect a ground wire to discharge static electricity and prevent build-up.
  • Make sure that the aluminium base is not dragged along the surface of the steel tank.
  • Periodic cleaning with a steam cleaner is the most effective way to prevent nozzle jets from clogging.
  • Be sure to secure the air blower in place before turning on the air supply, otherwise, it will move around.
  • Before ventilating confined spaces, always check for hazardous gases and sufficient oxygen with a calibrated multi-gas monitor.
  • Always have the right respiratory equipment for ventilated workspaces and emergency rescue,.
  • Always wear sturdy and snug-fitting clothing. Never wear loose clothing or anything that could get caught on controls or moving parts.

How do I choose the correct blower to ventilate an area?

The user must determine the total volume (in cu.ft) of the space to be ventilated. It is recommended to use a blower capable of delivering 20 exchanges of air per hour. You can screen your requirements on our site, using filters, to narrow down your choices for easy browsing. You can further connect with our customer representatives for more detailed information and guidance.

What is the different types of ducting available for Venturi blowers?

Ducting for Venturi blowers is offered for both standard and statically conductive environments. Statically conductive ducting is available in five different diameters (8, 12, 16, 20 and 26 inches). The ducting is retractable, has a non-collapsible design and meets ASTM 227 standards.

Can a blower be placed vertically above a manhole?

Yes, if it's supported safely, with adequate ingress / egress, vibration, movement and weight mitigation.

When should a confined space be ventilated?

Unless confined spaces are free from atmospheric hazards, they should be purged and / or ventilated before workers enter, to ensure that acceptable atmospheric levels will be maintained while workers are inside.

How to ensure safety while using Venturi air blowers?

  • Always connect a ground wire to discharge static electricity and prevent build-up when working in a volatile atmosphere.
  • Avoid dragging the aluminium base along the surface of the steel tank.
  • Securely fasten the air blower before turning on the air supply.
  • Before ventilating confined spaces, use a calibrated multi-gas monitor to check for hazardous gases and ensure sufficient oxygen levels.
  • Ensure appropriate respiratory equipment for ventilated spaces and emergency rescue situations.
  • Avoid wearing loose clothing or any items that could become entangled in controls or moving parts.

What do I mantain these confined space venturi blowers?

  • Regular Cleaning: Clean the venturi blower regularly to remove dirt, debris and contaminants. Use a soft brush or cloth to gently wipe the exterior surfaces. Avoid abrasive materials that could cause damage.
  • Inspect and Clean Air Passages: Check the inlet and outlet air passages for blockages or obstructions. Clear any debris or foreign objects that hinder airflow. Utilise compressed air or a vacuum if needed.
  • Check Filters: If your Venturi blower is equipped with filters, regularly inspect them. Clean or replace the filters according to the manufacturer's recommendations to maintain proper airflow and prevent clogging.
  • Lubrication: Refer to the manufacturer's guidelines to determine if lubrication is required for your venturi blower. Follow the recommended procedures and intervals for smooth operation.
  • Tighten Connections: Periodically inspect and tighten all connections, including hoses, fittings and fasteners. Loose connections can result in air leaks and reduced efficiency.
  • Check Motor and Electrical Components: Examine the motor for signs of wear or damage. Ensure that all electrical components are proper and in good condition. Consult a qualified technician for repair or replacement if necessary.
  • Follow Manufacturer's Guidelines: Always adhere to the manufacturer's specific maintenance instructions for your venturi blower. They may provide additional recommendations or procedures tailored to your specific model.

How to prevent clogging?

  • Regular Maintenance: Perform regular maintenance on the Venturi blower, following the manufacturer's guidelines, to keep it clean and free from debris.
  • Proper Filtration: Use suitable filtration systems or filters to prevent debris, dust, and particles from entering the blower, reducing the chances of clogging.
  • Avoid Excessive Particulate Exposure: Minimise the blower's exposure to excessive amounts of particulate matter, like dust or fine particles, which can lead to clogging. Implement measures to control and minimise particulate generation in the surrounding environment.
  • Regular Inspections: Routinely inspect the blower's inlet and outlet areas for signs of obstruction or blockages. Promptly remove any accumulated debris or foreign objects.
  • Proper Ventilation System Usage: Ensure that the venturi blower is appropriately sized and matched with the ventilation system. Proper airflow and pressure management can decrease the risk of clogging.

We are here to help!

Looking for a part not listed here?