RAMFAN ED9015 Confined Space Fan 8 Inch 1/4 Hp 12vdc | AF4AHT 8N660

RAMFAN ED9015 UB20-12V Confined Space Fan 8 Inch 1/4 Hp 12vdc

Item: AF4AHT Model: ED9015Cross Ref: 8N660 / UB20-12V
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Confined Space Fan
Amps 11.5A
Color Yellow
Duct Dia. 8"
Height 14"
Hp 1/4 hp
Length 31 1/2"
Material Polyethylene
Material Properties UV Resistant
Max. Flow In Free Air 862 CFM
Type Axial
Width 12"

Shipping Info:

Ship weight (kg) 15.31
Ship height (cm)35.56
Ship length (cm)92.71
Ship width (cm)36.83
HS code8414519090
Country of OriginUS

Product Variants

ProductModelMaximum Flow In Free AirOperating VoltagePrice
RAMFAN UB20 Confined Space Fan / Blower, 8 Inch Attached Duct, 74 dB, 1/3 hp | AF3PUE 8ANA0 UB20980 CFM115V AC€674.32
RAMFAN ED7025 Confined Space Fan Axial Duct 8 Inch 1/3 Hp | AF4JJA 8YA72 ED7025980 CFM115V AC€974.17
RAMFAN ED7015LAB Confined Space Fan Axial Duct 8 Inch 1/3 Hp | AF4LQM 9AH40 ED7015LAB980 CFM115V AC€836.20
RAMFAN ED9025 Confined Space Fan Axial 25ft. 8in. Duct 1/4hp | AF4XKA 9NTW9 ED9025862 CFM-€1,160.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAMFAN ED9015 UB20-12V Confined Space Fan 8 Inch 1/4 Hp 12vdc