Bench Grinders

Filter

Bench grinders are benchtop grinding machines ideal for metal fabricating, woodworking and lifting applications, as well as air & hand tools. These stationary tools come with an...Read more

PALMGREN -

Powergrind XP Series, Heavy Duty Bench Grinders

StyleModelPhaseWheel Dia.Arbor HoleFace WheelWheels C To CMax. SpeedHeightVoltagePrice (ex. VAT)
A968207216"1/2"3/4"14 7/8"3450 RPM10 1/2"-€417.78
B9682075110"1"1"20"--115/230V€1,090.98
C968207318"5/8"1"16 1/2"3450 RPM13"-€636.57
D9682077312"1 1/4"2"21 3/4"1725 RPM50 1/2"-€2,117.61
WESTWARD -

Bench Grinder

StyleModelFor Max. Wheel Dia.For Max. Wheel ThicknessArbor SizeDust ManagementLights IncludedWheel Dia.AmpsOverall HeightPrice (ex. VAT)
A1KEL86"3/4"1/2"No Dust ManagementNo6"2.1A10 1/2"€108.98
B1KEN18"1"5/8"YesNo8"3A13"€214.59
StyleModelHeightPrice (ex. VAT)
A968211242 1/2"€1,978.02
A968207043 1/2"€1,655.28
RFQ
A968211445"€2,729.43
A968211345"€2,181.96
A968207945"€1,867.14
RFQ
A968208548"€2,277.00
RFQ
PALMGREN -

Powergrind Series, Heavy Duty Bench Grinders

StyleModelPhaseVoltageWheel Dia.Arbor HoleMax. SpeedHeightInput CurrentMotor HpPrice (ex. VAT)
A96821211220V12"1 1/4"1725 RPM50 1/2"10A-€1,232.55
B96820621-6"1/2"3450 RPM10 1/2"--€230.67
C96820591-8"5/8"3450 RPM13"--€264.33
RFQ
D96820811-8"5/8"3450 RPM13"-3/4 hp€359.37
E96821011-10"1"1725 RPM---€571.23
F96820901120V AC6"1/2"-11"2.5A-€230.67
G96820611-6"1/2"3450 RPM10"--€189.09
C96820581-6"1/2"3450 RPM10 1/2"--€170.28
RFQ
H96820711-7"5/8"3450 RPM13"--€308.88
D96820823-8"-3450 RPM13"-3/4 hp€359.37
I96821023-10"1"1725 RPM---€571.23
DAYTON -

Bench Grinders

Bench grindersare suitable for shaping, grinding and sharpening metal tools, tips, sheets and pieces in refurbishing, manufacturing and maintenance applications. These grinders generally feature an abrasive grinding wheel or belt that runs at high speeds to form, shape or smoothen a workpiece.
Daytonbench grinders use an electric motor for deburring, grinding, cleaning, sharpening and chamfering jobs of metal blocks or pieces. They have dynamically balanced armature assembly with sealed bearings for ensuring smooth running, noiseless operation and minimum vibrations. These Dayton grinders are equipped with grinding wheels or a wire brush having a large wheel to wheel clearance and OSHA compliant wheel guards for easy grinding of longer items and increased user safety. Dayton grinders have two separate wheels having different grit sizes for catering to diverse types of grinding & abrasive applications. They have heavy duty enclosed motors with 1/3 to 3 hp power outputs for rotating the wheels continuously at maximum speeds ranging from 1725 to 3450 rpm. The motors can also be fitted with a variable speed, controlled by a mechanical dial to change the wheel rotation speed. These Dayton bench grinders can be adjusted easily by the users to allow efficient tilt & angle grinding applications. They also have safety features like adjustable safety eye shields & easily positioned spark guards with hurricane bolts for protecting users & surrounding machinery from injuries or fire hazards. These Dayton grinders have aluminium & steel or cast iron construction for strength & corrosion resistance. Selected Dayton grinders have a pedestal floor stand with a quench tray for operating the unit while standing & reducing frequent bending related injuries to users. Some models of Dayton grinders come with a patented single dust port collection system for cleaning away grounded materials from the industrial work environments.
Choose from a wide range of these Dayton grinders, available in wheel diameters of 6, 8, 10 and 12 inches.

StyleModelFor Max. Wheel Dia.Dust ManagementLights IncludedArbor SizePhaseFor Max. Wheel ThicknessVoltageOverall LengthPrice (ex. VAT)
A467L65--------€1,180.44
B55MJ86----3--23"€3,021.69
RFQ
C48WE496"Dust Management IncludedNo1/2"---19"€886.18
D400H416"No Dust ManagementYes1/2"---13"€186.91
E467L286"Dust Management IncludedNo1/2"---18 1/2"€2,495.73
F16W0056"No Dust ManagementNo1/2"13/4"120/240V AC8"€284.32
G38UK596"Dust Management IncludedNo1/2"1--20"€536.22
H2LKR56"No Dust ManagementNo1/2"-5/8"-9"€402.30
I467L626"Dust Management IncludedNo1"---18 1/2"€3,078.45
J400H426"No Dust ManagementYes1/2"---15 1/2"€317.73
K499F666"No Dust ManagementNo1/2"---20 1/16"€373.81
L499F646"No Dust ManagementNo1/2"---19 1/4"€329.82
M467L316"Dust Management IncludedNo1/2"---18 1/2"€763.84
N2LKR66"No Dust ManagementNo1/2"-5/8"-19 3/4"€296.57
O467L826"No Dust ManagementNo1/2"13/4"120V17"€242.72
P467L837"No Dust ManagementNo5/8"---20"€235.27
Q2LKR87"Dust Management IncludedNo5/8"-1"-12"€437.43
R467L638"Dust Management IncludedNo5/8"---21"€3,147.89
S499F658"Dust Management IncludedNo5/8"---20 5/16"€505.77
T467L848"No Dust ManagementNo5/8"1-120V20"€309.95
U48WE508"Dust Management IncludedNo5/8"---20 9/16"€1,054.07
V467L298"Dust Management IncludedNo5/8"---21"€2,719.67
W38UK608"Dust Management IncludedNo5/8"1-115/230V18"€950.98
X16W0068"Dust Management IncludedNo5/8"11"120/240V AC12"€455.68
Y49H0088"No Dust ManagementYes5/8"11"-12"€467.87
JET TOOLS -

Industrial Bench Grinder

StyleModelArbor SizeWheel Dia.Overall HeightOverall LengthGritAmpsNo Load SpeedMotor HpPrice (ex. VAT)
A5771031"10"15"25"24, 465A1725 RPM1 1/2 hp€1,070.21
B5771011/2"6"9"17"36, 603.5A-1/2 hp€421.86
C5771025/8"8"11"19"36, 60-3450 RPM-€529.38
PALMGREN -

Bench Grinders

StyleModelWheel Dia.Arbor HoleWheels C To CVoltagePhaseExhaust PortFace WheelMax. Speed
A96820748"5/8"16 1/2"230/460V32 1/2"1"3450 RPM
RFQ
B968207610"1"20"230/460V32 1/2"1"-
RFQ
FERVI -

End Mill Grinding Machines

StyleModelCapacityVoltageSpeedWattageDimensionPrice (ex. VAT)
AA004/144 mm to 14 mm230V4400 RPM200 W350 mm x 230 mm x 240 mm€1,154.06
RFQ
BA004/204 mm to 20 mm230V4400 RPM200 W350 mm x 230 mm x 240 mm€1,689.60
RFQ
FERVI -

Grinding Machine

StyleModelSpeedSizeDimensionPrice (ex. VAT)
AA013/264200 RPM370 mm x 165 mm x 200 mm--
RFQ
BA003/324400 RPM-400 mm x 260 mm x 300 mm€2,217.60
RFQ
CA003/13A4400 RPM320 mm x 180 mm x 190 mm-€614.74
RFQ
DA0132A7000 RPM500 mm x 230 mm x 250 mm-€867.43
RFQ
DEWALT -

Bench Grinders

StyleModelFor Max. Wheel Dia.Arbor SizeOverall HeightOverall LengthMax. Wheel SpeedMotor HpDust Collection Port SizeOverall WidthPrice (ex. VAT)
ADW7566"1/2"10 3/8"16 3/4"3450 RPM5/8 hp1 1/2"11 3/4"€233.50
BDW7588"5/8"11 5/16"17 3/4"3600 RPM3/4 hp2 1/2"12 5/8"€326.57
PALMGREN -

Powergrind VS Series, Heavy Duty Variable Speed Bench Grinders

StyleModelMPNPrice (ex. VAT)
A96820969682096€710.82
B96820979682097€865.26
C96820989682098€1,374.12
PALMGREN -

Pedestal Stand/Bench Grinder Combination

StyleModelMPNPrice (ex. VAT)
A96820669682066€477.18
A96820789682078€740.52
RFQ
B96820869682086€1,202.85
RFQ
C96821159682115€735.57
D96821169682116€1,036.53
E96821179682117€1,426.59
PALMGREN -

Economy Bench Grinders

StyleModelWheel Dia.Max. SpeedInput CurrentVoltageArbor HoleHeightMotor HpMotor SpeedPrice (ex. VAT)
A96820606"3450 RPM2.1A120V AC1/2"13"333/1000 hp3450 RPM€130.28
B96820898"2000-3400 RPM5A120V AC----€243.94
DAYTON -

Combination Belt and Bench Grinders

StyleModelFor Max. Wheel Dia.For Max. Wheel ThicknessArbor SizeLights IncludedOverall LengthDust Collection Port SizeHousing MaterialBelt SfpmPrice (ex. VAT)
A49H0066"5/8"1/2"Yes11"Not ApplicableStamped Steel3240 SFPM€623.56
B3NYA78"3/4"5/8"No14"2"Rolled Steel4500€782.01
FERVI -

Bench Grinder

StyleModelWheel SizeBrush SizeDry Grinding Wheel SizeMax. Wheel SpeedBrush SpeedDry Grinding Wheel SpeedWet Grinding Wheel SpeedWet Grinding Wheel SizePrice (ex. VAT)
AS503--150 mm x 20 mm x 16 mm--2950 RPM130 RPM200 mm x 40 mm x 20 mm€118.42
RFQ
B0503--150 mm x 20 mm x 12.7 mm--2950 RPM130 RPM200 mm x 40 mm x 20 mm€138.60
RFQ
C0510150 mm x 20 mm x 12.7 mm150 mm x 20 mm x 12.7 mm-2950 RPM2950 RPM---€83.73
RFQ
D0551150 mm x 20 mm x 16 mm--2950 RPM-----
RFQ
ES383150 mm x 20 mm x 16 mm--2950 RPM----€130.49
RFQ
FS510150 mm x 20 mm x 16 mm150 mm x 20 mm x 16 mm-2950 RPM2950 RPM---€114.65
RFQ
GS023150 mm x 20 mm x 16 mm--2950 RPM----€103.34
RFQ
H0023151 mm x 20 mm x 12.7 mm--2950 RPM----€75.43
RFQ
I0552/400V200 mm x 25 mm x 20 mm--2950 RPM-----
RFQ
J0552200 mm x 25 mm x 20 mm--2950 RPM-----
RFQ
FERVI -

Combined Bench Grinder

StyleModelWheel SizeBrush SizeMax. Wheel SpeedBrush SpeedDry Grinding Wheel SpeedWet Grinding Wheel SpeedDry Grinding Wheel SizeWet Grinding Wheel Size
A0377----2950 RPM130 RPM150 mm x 20 mm x 16 mm200 mm x 40 mm x 20 mm
RFQ
B0553150 mm x 20 mm x 16 mm150 mm x 20 mm x 16 mm2950 RPM2950 RPM----
RFQ
C0556200 mm x 25 mm x20 mm200 mm x 25 mm x 20 mm2950 RPM2950 RPM----
RFQ
D0554200 mm x 25 mm x 20 mm200 mm x 25 mm x 20 mm2950 RPM2950 RPM----
RFQ
D0554/400V200 mm x 25 mm x 20 mm200 mm x 25 mm x 20 mm2950 RPM2950 RPM----
RFQ
PALMGREN -

Bench Surface Grinder, Manual, 6 x 12 Inch Size

ModelItemPrice (ex. VAT)
9682122CH3QLP€7,914.72
JET TOOLS -

Bench Grinder, 8 Inch Max. Wheel Dia, 1 Inch Max. Thickness, 36/60 Grinding Wheel Grit

ModelItemPrice (ex. VAT)
IBG-8VSCY9AFP-
RFQ
JET TOOLS -

Bench Buffer, Finishing Wheel Dia. 8 Inch

ModelItemPrice (ex. VAT)
IBG-8VSBCY8PEQ-
RFQ

Bench Grinders

Bench grinders are designed for shaping, grinding and sharpening tools, tips & sheets. These compact grinders can be stored when not in use. They feature an abrasive wheel or belt that runs at high speeds to form or smoothen a workpiece. Raptor Supplies offers a broad range of bench grinders from brands like Dayton, Jet Tools, Westward and Palmgren. Jet bench grinders feature totally enclosed, pre lubricated ball bearings for steady & trouble free performance. They have adjustable spark guards & large eye shields for utmost safety. These UL listed grinders are powered by a 1.5 hp motor that lets fine & coarse vitrified grinding wheels clean and sharpen metals effectively. The powerful bench grinders from Palmgren have extended wheel to wheel clearance to allow easy grounding and finishing of long items. These bench grinders feature an industrial grade capacitor motor that offers indispensable extra current during start-up and operation under load. Choose from a wide range of these bench grinders, available in 6, 7, 10, 12 and 8 inch wheel heights. They provide a maximum no load speed of 3500 rpm.

Uses

These bench grinders offer a wide combination of features, making them useful for shaping, fabricating, grinding and sharpening cutting tools, wood, chisels, gouges, tool bits, drill bits, tips & sheets in the engineering, electrical, automotive, aerospace and construction industries. They can also be used for grinding, deburring, chamfering and cleaning applications.

Features

Dayton Bench Grinders

  • Dayton bench grinders are equipped with high quality motors for long duty cycle and heavy duty use on carbon metals and alloys.
  • These grinders provide extended wheel to wheel clearance that allows long items to be grounded easily and have large adjustable tools which rest for angular grinding, as well as secure & efficient tilt.
  • Dayton bench grinders come equipped with sealed bearings and dynamically balanced rotors to minimise vibration for smooth operation.
  • They also come with ball bearings for low rotational friction and deliver a maximum wheel speed of 3450 rpm.
  • These bench grinders provide approximately 4 to 7 times longer duty cycles under loading condition and deliver 8 times less speed than most conventional bench grinders.
  • Dayton bench grinder also feature spark guards and adjustable safety eye shields that are attached with hurricane bolts for additional safety.

Fervi Bench Grinders

  • Fervi bench grinders are industrial power tools ideal for detaching or cutting materials.
  • They come with a grinding wheel to perform coarse grinding of materials and a brush for cleaning the residue thereafter.
  • These units have brackets for supporting pieces and suction holes (placed in rear parts of the guard), along with 4 bolts, to enable secure & easy installation on a workbench.

Jet Tools Bench Grinders

  • Jet Tools industrial bench grinders offer variable grinding, with fine (60 grit) and coarse (36 grit) transparent grinding wheels.
  • These bench grinders feature completely enclosed, pre lubricated ball bearings and rubber mount to avoid movement during vibration of the machine.

Palmgren Bench Grinders

  • Palmgren offers industrial bench grinders to deliver quiet and smooth power for all cleaning, grinding, chamfering, deburring and sharpening purposes.
  • They have heavy duty capacitor motors to supply the extra current which is required during the start-up process and operation under load.
  • These grinders have extended wheel to wheel clearance that permits long items to be grounded safely & easily.
  • The dynamically balanced rotors and sealed bearings of the units are engineered to reduce vibration and ensure smooth running.
  • They come with a large adjustable tool that rests for safe angle grinding and efficient tilt.
  • These grinders are supplied with adjustable safety eye shields and spark guards that can be easily positioned with hurricane bolts for additional safety.
  • Palmgren bench grinders have an exclusive floor pedestal stand and a single port dust collection system with coated steel hose (in models such as Powergrind XP Series grinders).

Westward Bench Grinders

  • Westward bench grinders are designed for general purpose applications requiring rotation at high speeds to create polished finish of the workpiece.
  • They have built in LED worklights for a detailed view of the projects and are supplied with medium & coarse wheels (36 & 60 grit, respectively) made of aluminium oxide for excellent grinding results.
  • They have adjustable tool rests and eye shields to ensure safe operation.
  • Westward 1KEL8 bench grinders have a flexible LED work light with independent On/Off switch.

Working Mechanism

Bench grinders have an electric motor that supplies rotational power to the grinding wheel with the help of a pulley and belt. So when the electric motor gets started, the motor rotates at a certain speed with the help of a cone pulley and V-belt. Consequently, grinding wheels also start rotating and thus, the grinding operation is performed.
These stationary grinders mount to a workbench, and the operator uses both hands to hold the piece against the rotating belt or wheel for smoothing or forming purposes. The coarser the grit level of wheels / belts, the more material it will eliminate and the finer the grit level, the smoother the finish it will leave on the workpiece.

Standards and Approvals

  • Dayton bench grinders are CSA certified for ensuring safe operation.
  • Fervi units are CE approved.
  • Jet Tools bench grinders are UL listed.
  • Palmgren bench grinders are CSA / US approved and they also comply with OSHA certifications to resist accidents.
  • Westward bench grinders comply with UL standards.

Frequently Asked Questions

Can you use a bench grinder without a guard?

Wheel guards deflect sparks & debris away from users, and shield & protect them against grinding wheels and abrasive cutting, which may cause serious damage if they fail or fly off.

Do bench grinders need to be bolted down?

Make sure that all grinders have guards in place and ensure that the grinder is installed to the floor / surface if the pedestal was engineered to be bolted on it. However, if bolt holes are not present, then bolting is not mandatory.

How do I choose a grinding wheel?

While choosing a grinding wheel, grinding machine horsepower should be considered. If horsepower is less than the wheel diameter, a softer grade wheel is recommended, and if horsepower is more than the wheel diameter, then choose a harder grade wheel.

Can you use a bench grinder to sharpen knives?

Bench grinders can be used to sharpen a knife. These tools have a high speed spinning wheel which can be used for trimming plastic, metallic and wooden materials.

Can I use a bench grinder to sharpen chisels?

Yes, you can sharpen your chisels on a bench grinder. Your bench grinders should have enough power and the perfect type of stone. More importantly, you should use techniques to maintain the correct bevel while preventing the overheating of the steel in your tool, which may cause softening of the cutting edge.

Why is an eye shield mounted on a bench grinder?

Many bench grinders have an embedded eye shield that will effectively protect the eyes of the operator against injuries by bits of metal and flying abrasive particles.

Why do bench grinders have 2 wheels?

Bench grinders come equipped with two wheels that can be used for numerous applications. The first wheel is mainly designed for precise sharpening, while the other wheel is ideal for rough shaping. These wheels can be conveniently swapped out for different wheel configurations as per the user's needs.

We are here to help!

Looking for a part not listed here?