PALMGREN 9682077 Bench Grinder, 220V, 3PH, 3HP With Pedestal Stand And Dust Collection, 12 Inch Size | CD6LVD

PALMGREN 9682077 82077 Bench Grinder, 220V, 3PH, 3HP With Pedestal Stand And Dust Collection, 12 Inch Size

Item: CD6LVD Model: 9682077Cross Ref: 177G23 / 82077
In Stock

Get it by Monday, Sep 29

€2,117.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bench Grinder
Arbor Hole 1 1/4"
Exhaust Port 2 1/2"
Face Wheel 2"
Height 50 1/2"
Max. Speed 1725 RPM
Phase 3
Wheel Dia. 12"
Wheels C To C 21 3/4"

Shipping Info:

Ship weight (kg) 121.5
Ship height (cm)128.27
Ship length (cm)58.42
Ship width (cm)49.53
Country of OriginTW

Product Details:

    • With Dust Collection, Pedestal Stand

Product Variants

ProductModelPhaseWheel Dia.Arbor HoleFace WheelWheels C To CMax. SpeedHeightVoltagePrice
PALMGREN 9682072 Bench Grinder, 115/230V, 1/2HP With Dust Collection, 6 Inch Wheel Diameter | CD6LUY 968207216"1/2"3/4"14 7/8"3450 RPM10 1/2"-€417.78
PALMGREN 9682073 Bench Grinder, 115/230V, 1 HP With Dust Collection, 8 Inch Wheel Diameter | CD6LUZ 968207318"5/8"1"16 1/2"3450 RPM13"-€636.57
PALMGREN 9682075 Bench Grinder, 115/230V, 1.5HP With Dust Collection, 10 Inch Wheel Diameter | CD6LVB 9682075110"1"1"20"--115/230V€1,090.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9682077 82077 Bench Grinder, 220V, 3PH, 3HP With Pedestal Stand And Dust Collection, 12 Inch Size
€2,117.61 /unit