JET TOOLS

JET Tools catalogue includes tools for sawing, turning, milling, drilling, grinding / finishing and forming metals & wooden surfaces / workpieces. The brand's Deluxe bandsaws feature a high-tension spring design for blade tensioning and upper & lower ball bearing guides to reduce friction for enhanced blade life. These JET woodworking tools come in an enclosed stand with a storage shelf & easy access door for safe storage of tools. The company also offers various clamps, drill presses, jointers, lathes, dust collectors and miter saws. JET engine lathes are used for cutting, drilling, knurling or turning applications. They are equipped with taper attachments, collet closers and digital readouts and are available in different voltage and power ratings to suit various turning operations and ensure precision.

See More

Request a Quote

Product Categories

JET TOOLS Planers

PlanersPlaners / jointers featuring a large aluminium extruded fence with centred controls for quick adjustments. Have a compact benchtop design to fit comfortably in all kinds of spaces(3 Products)

JET TOOLS Table Saws

Table SawsHave a quick release riving knife and independent leaf blade guard for reduced kickback risk & safe operation. T-square design on a 10-inch XACTA cabinet saw with a 50-inch ripping capacity for improved accuracy, performance and safety.(6 Products)

JET TOOLS Drill Presses

Drill PressesFloor mount / bench mount / radial / geared drill presses designed for drilling through metal / wood and drilling square holes. Have belt / geared head / spline drives and are supplied in different horsepower variants(34 Products)

JET TOOLS Jointers

JointersCast iron jointers used to prepare wood for further processes by flattening faces and squaring edges. Feature auto-set quick change knife system to replace blades quickly and easily(4 Products)

JET TOOLS Belt/Disc Sanders

Belt/Disc SandersCSA certified sanders with enclosed drums and guarded sanding belts that can operate at any angle. Designed for smoothening woods and plastics(25 Products)

JET TOOLS Engine Lathes

Engine LathesMetal and woodworking lathes widely used to cut, drill, knurl, deform and turn workpieces. Offered in different power variants and come equipped with taper attachments and collet closers(224 Products)

JET TOOLS Milling and Drilling Machines

Milling and Drilling MachinesIncludes precision milling machines and mill drills with TEFC motors, power feeds and digital readouts. Widely used for drilling, boring and cutting workpieces and machining flat surfaces(452 Products)

JET TOOLS Band Saws

Band SawsHeavy-duty band saws having cast-iron frame construction for strength and reduced vibration. Widely used in woodworking industries to make curved or uneven cuts(71 Products)

JET TOOLS Air Cleaners

Air CleanersHeavy-duty ceiling-mount two-filter systems featuring a fully-enclosed motor with overload protection for long service(1 Product)

JET TOOLS Dust Collectors

Dust Collectors1 and 1.5 hp single-stage dust collectors with a maximum flow rate of 1100 cfm to keep workspace clean and safe. Collect particles as small as 2 microns(20 Products)

JET TOOLS Band Saw Accessories

Band Saw AccessoriesReplacement ON / OFF rocker switches for Jet benchtop belt / disc sander (JSG-6DC)(6 Products)

JET TOOLS Parts

PartsUsed with woodworking and metalworking machines, specifically dust collectors. Durable, replacement collection bags that fit JET DC-1100VX and DC-1200VX 30 micron units.(20 Products)

JET TOOLS Workstands

WorkstandsFeature heavy-duty cast iron & steel construction with chrome-plated ball bearing roller heads. Have locking screws for improved safety. Interchangable heads improve versatility. Available in horizontal and V-roller variants.(2 Products)

JET TOOLS Specialty Sanders

Specialty SandersDesigned for small & large part grinding, deburring, chamfering and internal / external grinding. Can be used to polish or buff finished parts and grind small internal radius materials. Also perform intricate contouring of uniquely shaped parts.(14 Products)

JET TOOLS Machine Stands

Machine StandsHeavy-duty universal mobile bases and floor stands designed for providing support and portability to machines. Suitable for a variety of machine shapes and sizes(1 Product)

JET TOOLS Bench Grinder Accessories

Bench Grinder AccessoriesHeavy-duty cast iron pedestal stands featuring a wide stance base for stable grinding operations(4 Products)

JET TOOLS Milling and Drilling Accessories

Milling and Drilling AccessoriesInclude five wiggler sets, five 1/2-inch HSS boring bars, one drill drift, three edge finders, one arbor (JT6 to r8), one adapter (R8 to MT3), one 3/4-inch Shank, one 3/4-inch boring head, three Hex Keys, one fly cutter, one square tool bit and a blank RB arbor. (4 Products)

JET TOOLS Vertical Milling Machines

Vertical Milling MachinesCSA / CUS certified variable speed and step-pulley milling machines with a 90-degree head angle ideal for forming flat surfaces, cutting gears and forming milling cutters. Available in 115, 230 and 460V variants(73 Products)

JET TOOLS Lever Chain Hoists

Lever Chain Hoists(320 Products)

JET TOOLS Electric Hoists

Electric Hoists(208 Products)

JET TOOLS Abrasive Rolls

Abrasive Rolls(48 Products)

JET TOOLS Sanding Belts

Sanding Belts(35 Products)

JET TOOLS Trolleys

Trolleys(23 Products)

JET TOOLS Band Saw Blades

Band Saw Blades(21 Products)

JET TOOLS Air Impact Wrenches

Air Impact Wrenches(15 Products)

JET TOOLS Bottle Jacks

Bottle Jacks(15 Products)

JET TOOLS Clamps and Fasteners

Clamps and Fasteners(11 Products)

JET TOOLS Chop Saws and Cut-Off Machines

Chop Saws and Cut-Off MachinesWidely used in machine shops and fabrication industries to quickly and accurately cut thin metals such as aluminium and stainless steel. Feature flood coolant system to extend blade life(10 Products)

JET TOOLS Specialty Hand Trucks

Specialty Hand Trucks(10 Products)

JET TOOLS Tools

Tools(10 Products)

JET TOOLS Manual Chain Hoists

Manual Chain Hoists(9 Products)

JET TOOLS Desiccant Dryers

Desiccant Dryers(7 Products)

JET TOOLS Die Grinders

Die Grinders(7 Products)

JET TOOLS Dust Collector Accessories

Dust Collector AccessoriesClear plastic collection bags for use with Jet dust collectors (DC-1100VX and DC-1200VX) to collect dust particles as small as 2 microns. Available in packs of 5(7 Products)

JET TOOLS Bench Grinders

Bench GrindersIdeal for grinding, cleaning and sharpening woodworking tools. Feature built-in quick adjusting spark arrestors to protect user from flammable debris and two high-quality wheels for coarse and finish grinding(5 Products)

JET TOOLS Angle Grinders

Angle Grinders(4 Products)

JET TOOLS Belt Sanders

Belt Sanders(4 Products)

JET TOOLS Air Disc Sanders

Air Disc Sanders(2 Products)

About Jet Tools

JET Tools catalogue includes tools for sawing, turning, milling, drilling, grinding / finishing and forming metals & wooden surfaces / workpieces. The brand's Deluxe bandsaws feature a high-tension spring design for blade tensioning and upper & lower ball bearing guides to reduce friction for enhanced blade life. These JET woodworking tools come in an enclosed stand with a storage shelf & easy access door for safe storage of tools. The company also offers various clamps, drill presses, jointers, lathes, dust collectors and miter saws. JET engine lathes are used for cutting, drilling, knurling or turning applications. They are equipped with taper attachments, collet closers and digital readouts and are available in different voltage and power ratings to suit various turning operations and ensure precision.

Major Trade Names

XACTA Table Saws

XACTA Table Saws

JET Deluxe XACTA tables saws feature a quick-release riving knife and a push-button arbor lock to keep the operator safe and increase efficiency. These JET woodworking equipment have a Poly-V belt drive system for smooth, vibration-less operation and optimal power transfer. They have a fully shroude...

d blade for efficient dust collection. JET woodworking machines' cast iron table allows more surface to work on.

VOLT Series Variable Speed Electric Hoists

VOLT Series Variable Speed Electric Hoists

JET VOLT Series electric hoists feature a patented electronic variable speed technology for adjusting the lift speed of the application. They have an H4 duty rating to indicate that these JET power tools are suitable for industrial environments with high-duty cycles. They come with a 24V, 2-button c...

ontroller for controlling the speed of lifting. These electric hoists have an electromagnetic brake design to secure the lifted load even when power to the hoist is interrupted.

Bench Hand Notchers

Bench Hand Notchers

JET metal notchers are ideal for use in garage or sheet metal shops for notching any shearable material. They have a compact design for onsite use. Their heavy-duty cutting blade has a 90 degrees cutting angle and can notch up to 6 x 6 inch in one manual stroke using the easy-to-read front gauges. T...

hese JET machine tools can also produce notch angles above 90 degrees through a two-step process.

Jet Tools Competitive Advantages

Parallel Clamps With Slide Glide Trigger

Parallel Clamps With Slide Glide Trigger

JET parallel clamps prevent damage and defects to workpieces by stabilising them and holding them together at 90 degrees with pressures up to 1000 lb. Their Precision-Rule measurement system offers a consistent setup & quick opening capacity identification. These parallel clamps feature an ergonomic SUMOGRIP handle with a soft grip for increased us...

er comfort & torque and a Slide-Glide trigger for quick, easy & precise adjustments.

Frequently Asked Questions

Where is JET Tools located?

JPW Industries, the parent company of JET Tools is located at La Vergne, Tennessee, USA.

How to properly maintain products from JET Tools?

Users should follow the maintenance, safety & operating instructions provided in a JET tool's manual. Maintenance instructions may include lubrication of moving parts, replacement steps of worn parts and tool cleaning procedures.

What are the uses of drill presses from JET Tools?

Drilling machines or drill presses in machine shops are primarily used for drilling holes by turning & advancing a rotary tool into a workpiece. However, when used with the proper tooling, they can perform multiple machining operations like tapping, counterboring, reaming, countersinking & spotfacing.

How to choose the correct TPI for the blade of a JET saw?

  • TPI (tooth per inch) of a saw blade varies with the thickness of the workpiece to be cut. The thinner the material, the finer (greater value) should be the pitch / TPI.
  • Higher TPI provides a smoother finish but has a slower pace.
  • Lower TPI offers faster cuts but produces rougher finishes.

Are the brand's products durable?

Yes, products from JET Tools are known for their durability and reliability. They are made of high-quality materials to last longer than their competitors.

What is the load capacity of the brand's arbor presses?

JET Tools' arbor presses can withstand loads ranging between 0.5 to 5 tons.

Where are JET Tools' band saws used?

The brand's band saws are widely used in the woodworking industry to make curved or uneven cuts.