PALMGREN

Palmgren Tools catalogue includes tap holders, spring clamps, air tapping arms, clamping kits, bench vises, arbor presses and hydraulic presses. Palmgren arbor presses have a sturdy, cast-iron body and provide a compressive force required in different riveting, punching, bending and squeezing applications. The reversible two-sided ram of these presses features one solid end and the other end housing a magnetised insert to hold bits, punches and tools. Palmgren bench and pipe vises feature an enclosed iron body and hardened steel jaws with replaceable inserts and are, therefore, a preferred choice for various workholding applications.

See More

Request a Quote

Product Categories

PALMGREN Machining Vises

Machining Vises(67 Products)

PALMGREN Belt/Disc Sanders

Belt/Disc SandersStationary / portable devices used to finish, grind, sand, polish, deburr and contour materials like plastic, metal & wood. Feature cast iron construction for added strength and vibration-free operation. Available in disc diameters ranging from 10 to 24 inches (26 Products)

PALMGREN Bench Vises

Bench VisesMulti-jaw rotating pipe and bench vises to securely clamp straight & irregular-shaped workpieces, round tubes and pipes. Feature 360-degree rotation for clamping at all angles and are available in overall lengths ranging between 13.75 and 1.75 inches (11 Products)

PALMGREN Engine Lathes

Engine Lathes(29 Products)

PALMGREN Drill Presses

Drill Presses(36 Products)

PALMGREN Bench Grinders

Bench Grinders(35 Products)

PALMGREN Band Saws

Band Sawsideal for delivering fast and accurate cuts; feature a saw-head and a base built with cast iron and rigid steel to eliminate deflection and vibration, as well as facilitate full blade support (33 Products)

PALMGREN Tap Holders

Tap HoldersHave the ability to tap on parts that can't be easily tapped and can change from one size tap to another in 3 -5 seconds. Used for tapping blind holes and are available in different tap sizes and lengths (31 Products)

PALMGREN Parts

Parts(30 Products)

PALMGREN Band Saw Blades

Band Saw Blades(23 Products)

PALMGREN C Clamps

C Clamps(17 Products)

PALMGREN Bar Pipe and L Clamps

Bar Pipe and L Clamps(16 Products)

PALMGREN Tables

Tables(14 Products)

PALMGREN Arbor Press

Arbor PressDesigned for installing & removing bearings and to deliver heavy force required for punching, riveting, squeezing and bending. Feature sturdy cast-iron construction for extra protection & durability. Available in heights ranging from 9.375 to 21.5 inches (13 Products)

PALMGREN Bench Buffers

Bench BuffersDesigned to remove scratches with ease and to effectively clean, finish & polish materials. Equipped with a powerful capacitor motor to generate necessary torque / current for start-up & functioning under load. Available in wheel diameters ranging between 8 and 16 inches (11 Products)

PALMGREN Circular Saw Blades

Circular Saw Blades(11 Products)

PALMGREN Machining Vise Accessories

Machining Vise AccessoriesIncludes a wide range of rotary cross slide tables, rotary cross slide tilting tables, adjustable jack screws, dual cross slide tables, jack screw manual sets and jack screw magnetics of differrent sizes(11 Products)

PALMGREN Air Tapping Arms

Air Tapping ArmsAir and electric tapping arms designed for small, medium and large taps. Feature air motors for easy thread tapping and lubricated arms for providing weightless operation using gas counterbalance springs. Arm reach ranges between 43 and 59 inches and free speed from 400 to 700 rpm (8 Products)

PALMGREN Hydraulic Presses

Hydraulic PressesIdeal for pressing, bending and straightening operations. Features an air-operated bench, high-quality air cylinders, dual safety controls and an adjustable-depth stop nut. Available in varied lengths, widths and heights (7 Products)

PALMGREN Table Saws

Table Saws(6 Products)

PALMGREN Belts

Belts(3 Products)

PALMGREN Conveyor H-Stands

Conveyor H-Stands(3 Products)

PALMGREN Dust Collectors

Dust Collectors(2 Products)

PALMGREN Motor Accessories

Motor Accessories(2 Products)

PALMGREN Radial Arm Saws

Radial Arm Saws(1 Product)

PALMGREN Welding Accessories

Welding AccessoriesHelp to perform 22-, 45- and 90-degree angle cuts and saddle cuts on metal pipes. Can automatically shut off gas on welding and brazing production projects (1 Product)

PALMGREN Workstands

Workstands(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Palmgren MPNs cross individual references to the equivalent Pawling Corp and Kern & Sohn models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Palmgren tools available.

Shipping

These Palmgren products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Palmgren tools are delivered by courier shipment and air freight for minimum downtime.

About Palmgren

Palmgren Tools catalogue includes tap holders, spring clamps, air tapping arms, clamping kits, bench vises, arbor presses and hydraulic presses. Palmgren arbor presses have a sturdy, cast-iron body and provide a compressive force required in different riveting, punching, bending and squeezing applications. The reversible two-sided ram of these presses features one solid end and the other end housing a magnetised insert to hold bits, punches and tools. Palmgren bench and pipe vises feature an enclosed iron body and hardened steel jaws with replaceable inserts and are, therefore, a preferred choice for various workholding applications.

Major Trade Names

Dual Force Precision Premium Machine Vises

Dual Force Precision Premium Machine Vises

They are the ultimate solution for professionals seeking a blend of quality, exceptional precision and impressive clamping capacities, all offered at a remarkably affordable price point. These CNC vises are designed to excel in a wide range of applications, making them ideal for everyday use, whethe...

r you're operating in high-production manufacturing environments or rapid prototyping machine shops. The vise bed heights and parallelism are meticulously maintained to within tight tolerances. They are crafted from 80000 PSI stress-relieved ductile iron castings for dimensional stability and crack resistance.

Frequently Asked Questions

How do I maintain and care for these machine vises to ensure longevity?

Proper maintenance typically involves keeping the vises clean & lubricated and periodically inspecting for any wear or damage. It's also essential to store them in a dry and protected environment.

What factors should I consider while choosing a drill press?

  • Consider the drill press's motor power for efficient drilling.
  • Look for a drill press with adjustable speed settings for versatility.
  • Ensure the chuck size can accommodate various drill bit types.
  • Opt for a sturdy build to ensure stability during operation.
  • Choose a drill press with an adjustable table for versatile workpiece support.
  • Look for features that enhance drilling precision.
  • Check the spindle travel distance to match your drilling depth requirements.

How do I clean and maintain Palmgren drill press?

  • Wipe the surfaces regularly to remove dust and debris.
  • Lubricate the moving parts as per the manufacturer's recommendations.
  • Check and tighten the bolts and nuts to ensure stability.
  • Store in a dry and clean environment to prevent rust and corrosion.