Authorized Distributor ofWESTWARD

WESTWARD

The brand's extensive catalogue includes long nose and needle nose pliers, adjustable wrenches, pipe and tubing cutters, micrometers and more. Westward wrenches are manufactured in accordance with ASME standards and are suitable for tightening & removing nuts, bolts and fasteners in HVAC equipment. Their alloy steel construction imparts structural rigidity to prevent bending / breaking under harsh usage. These wrenches feature an adjustable screw at the bottom of the jaw head for tightly holding & releasing fasteners of diverse sizes without requiring specialised installation tools. Westward wrench sets offer an assortment of wrenches having multiple jaw capacities & lengths to fit a greater range of fasteners.
Westward insulated linesman pliers are ideal for cutting, straightening & bending wires and twisting & splicing cables in electrical operations. Tongue-and-groove pliers have a wide jaw range to grip & turn pipes, fittings and fasteners. Speciality pliers feature dedicated attachment or construction for performing specific gripping or cutting tasks like wire twisting, hole punching and fencing that would not have been possible using standard pliers. Raptor Supplies also offers assorted sets of pliers for use in a variety of applications.
Westward precision tools like micrometers & distance meters are suitable for measuring the dimensions of workpieces & their parts. Westward micrometers feature a water-resistant LCD screen for displaying the precise component measurements during machining processes.
Choose from a wide range of products from Westward like sockets & bits, cutting tools, impact sockets, screwdrivers, hammers, clamps, hand saws, grommets and more.

Read more

Request a Quote

Product Categories

WESTWARD Combination Wrenches

Combination Wrenches(279 Products)

WESTWARD Socket Sets

Socket Sets(93 Products)

WESTWARD Ratcheting Wrenches

Ratcheting WrenchesDesigned to provide quick tightening and loosening of nuts in tight spaces. Are faster than conventional wrenches and commonly used in automobile and construction industries (205 Products)

WESTWARD Impact Sockets

Impact SocketsHeavy-duty, steel-made sockets intended for use with stubborn and damaged fasteners. Feature TorquePlus design and are available in both SAE and metric sizes(290 Products)

WESTWARD Digital Calipers

Digital CalipersWestward digital calipers (also called electronic digital calipers) are battery operated precision instruments, designed to measure accurate internal and external distances. These calipers have a slim & streamlined profile for comfort and an LCD digital readout for precise measurements.(13 Products)

WESTWARD Sockets

SocketsWidely used to tighten or loosen stubborn / damaged nuts and bolts. Available in different drives sizes, materials and finish options(624 Products)

WESTWARD Bench Vises

Bench Vises(18 Products)

WESTWARD Bottle Jacks

Bottle Jacks(3 Products)

WESTWARD Plier Sets

Plier Sets(3 Products)

WESTWARD Adjustable Wrenches

Adjustable WrenchesWestward adjustable wrenches are engineered to replace multiple fixed size wrenches with one wrench. These wrenches have a broad, adjustable jaw to fit with different sized bolts & fasteners with the help of a knurl adjusting mechanism, for accurate & tight jaw adjustments.(39 Products)

WESTWARD Valve Wheel Wrenches

Valve Wheel Wrenches(11 Products)

WESTWARD Parts

PartsIncludes steel / tungsten carbide replacement parts for hand tools and power tools. Available in different head materials and overall lengths(754 Products)

WESTWARD Hand Ratchets

Hand Ratchets(32 Products)

WESTWARD Hex and Torx Key Sets

Hex and Torx Key Sets(27 Products)

WESTWARD Pipe Wrenches

Pipe Wrenches(34 Products)

WESTWARD Tap and Die Sets

Tap and Die Sets(22 Products)

WESTWARD Valve Accessories

Valve Accessories(16 Products)

WESTWARD Master Sets

Master Sets(4 Products)

WESTWARD Bar Pipe and L Clamps

Bar Pipe and L Clamps(13 Products)

WESTWARD Dial Indicators

Dial IndicatorsDial indicators are used to align workpieces in lathe & milling machines, and surface grinders. These dial indicators are also used for checking the runout of the spindle in a machine.(5 Products)

WESTWARD Vehicle Stands

Vehicle Stands(6 Products)

WESTWARD Wheelbarrows

Wheelbarrows(4 Products)

WESTWARD Impact Socket Sets

Impact Socket Sets(18 Products)

WESTWARD Hammer Drill Bits

Hammer Drill Bits(35 Products)

Things To Consider

Cross-Reference Alternatives

Some Westward wrenches cross individual references to the equivalent C.H. Hanson, Klein Tools and SK Professional Tools model numbers. So, if you're looking for a competitor tool that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Westward tool available.

About Westward

The brand's extensive catalogue includes long nose and needle nose pliers, adjustable wrenches, pipe and tubing cutters, micrometers and more. Westward wrenches are manufactured in accordance with ASME standards and are suitable for tightening & removing nuts, bolts and fasteners in HVAC equipment. Their alloy steel construction imparts structural rigidity to prevent bending / breaking under harsh usage. These wrenches feature an adjustable screw at the bottom of the jaw head for tightly holding & releasing fasteners of diverse sizes without requiring specialised installation tools. Westward wrench sets offer an assortment of wrenches having multiple jaw capacities & lengths to fit a greater range of fasteners.
Westward insulated linesman pliers are ideal for cutting, straightening & bending wires and twisting & splicing cables in electrical operations. Tongue-and-groove pliers have a wide jaw range to grip & turn pipes, fittings and fasteners. Speciality pliers feature dedicated attachment or construction for performing specific gripping or cutting tasks like wire twisting, hole punching and fencing that would not have been possible using standard pliers. Raptor Supplies also offers assorted sets of pliers for use in a variety of applications.
Westward precision tools like micrometers & distance meters are suitable for measuring the dimensions of workpieces & their parts. Westward micrometers feature a water-resistant LCD screen for displaying the precise component measurements during machining processes.
Choose from a wide range of products from Westward like sockets & bits, cutting tools, impact sockets, screwdrivers, hammers, clamps, hand saws, grommets and more.

Major Trade Names

Bi-Metal Matrix II

Bi-Metal Matrix II

Bi-Metal Matrix II blades feature a high-speed matrix cutting edge that can be securely bonded to a low alloy shock-resistant base. These blades can withstand temperatures of up to 1000 degrees F and can cut through materials up to 10 times faster than traditional carbon blades. These Matrix blades ...

offer wear resistance, increased toughness and shock resistance.

ThreadMate

ThreadMate

ThreadMate is a mechanical hand tool for repairing and restoring damaged external threads. This handy tool is used in automotive maintenance, bicycle fixes, pipe threading and lawnmower repairs. ThreadMate can handle threads of any diameter and can accommodate both left-hand & right-hand threads.

Frequently Asked Questions

Which company owns Westward?

Westward, an MRO (maintenance, repair & operation) company is a private label owned by Grainger based in North America.

Does Westward provide tools for grinding metal pieces?

Yes, Westward manufactures bench grinders for shaping, grinding and sharpening metal tools, tips, sheets and pieces in refurbishing, manufacturing and maintenance applications. Raptor Supplies also delivers pneumatic-blast-cabinets for removing rust & old paint stains from a workpiece and deburring blades for eliminating burrs from the raw edges of tools & holes of a product.

How can users select suitable Westward bottle jacks for their needs?

Westward bottle jacks feature pumps in different designs, such as side pumps, low profile pumps & inline pumps. While selecting a Westward bottle jack, the users should first note the maximum lifting capacity of the bottle jacks and then match it with their application requirements. Next comes the stroke length of the plunger and the minimum & maximum lifting height of the selected bottle jack. Customers should also pay attention to the power source needed for operating these bottle jacks. Then, they can decide on the design & placement of the pumps for operating easily in their respective locations.

What safety instructions should be followed by operators while using Westward tools?

Users/operators should wear safety glasses/face shields/goggles to protect their face or eyes for preventing injuries due to flying particles. They should also have gloves, aprons, safety shoes and breathing & hearing protection to prevent noise & accidental dropping of tools.

What standards / certifications do Westward tools abide by?

Westward tools can be UL, GS & CE listed or ETL & CSA certified while adhering to ASME (American Society of Mechanical Engineers) and ANSI (American National Standards Institute) standards.

Which Westward storage product is suitable for organising tools in large workspaces?

If you are having difficulty organising tools in your manufacturing plant or warehouse, you can use Westward compartment cabinets to keep them all in one place.

How do I operate Westward electronic torque wrenches?

  • Insert the appropriate socket attachment.
  • Set your desired torque value using the wrench's digital display.
  • Apply the wrench to the fastener.
  • Slowly apply force until you feel a click or hear a beep, indicating the desired torque has been reached.
  • Release the wrench from the fastener.

What factors should I consider before choosing Westward wrenches?

  • Choose the specific type of wrench needed.
  • Consider the required size range for your applications.
  • Check the material and build quality for long-lasting use.
  • Research Westward's reputation for quality tools.
  • Set a budget that matches your needs and preferences.
  • Review available warranty options for added assurance.

How do I clean and maintain Westward wrenches?

  • Wipe the wrenches clean after use to remove dirt and debris.
  • Apply a light coat of lubricant to prevent rust and ensure smooth operation.
  • Store the wrenches in a dry place, ideally on a tool rack, to prevent damage.
  • Periodically check for wear, damage, or rust and address issues promptly.
  • Use the wrenches only for their intended purpose to prolong their lifespan.