DAYTON 49H004 Bench Grinder 1/2 Hp 120v 5/8 Arbor | AG6WEP

DAYTON 49H004 Bench Grinder 1/2 Hp 120v 5/8 Arbor

Item: AG6WEP Model: 49H004
In Stock

Get it by Monday, Sep 29

€371.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bench Grinder
Amps 3.1A
Arbor Size 5/8"
Bearing Type Ball Bearing
Dust Collection No
Dust Collection Port Size 1 1/2"
Dust Management No Dust Management
Dust Sealed Switch No
Duty Medium Duty
Electrical Connection Cord With Plug
Electrical Protection Grounded
Finishing Function Grinding
For Max. Wheel Dia. 8"
For Max. Wheel Thickness 1"
Grit 2
Housing Material Aluminum, Steel
Lights Included No
Motor Hp 1/3 hp
No Load Speed 1725 RPM
No. Of Pieces 1
Number Of Speed Settings 1
Overall Height 8 7/8"
Overall Length 11"
Phase 1
Speed Setting Single Speed
Wheel Dia. 8"
Wheel Distance 11 1/2"
Wheel Material Aluminum Oxide
Wheel Width 1"
Standards CSA CERTIFIED

Shipping Info:

Ship weight (kg) 16.1865
Ship height (cm)22.54
Ship length (cm)27.94
Ship width (cm)43.82
HS code8460908020
Country of OriginCN

Product Details:

    • Dust Collection (No)
    • Wheels Center-Center (11-1/2")

Product Variants

ProductModelFor Max. Wheel Dia.Dust ManagementLights IncludedArbor SizePhaseFor Max. Wheel ThicknessVoltageOverall LengthPrice
DAYTON 16W005 Bench Grinder/buffer 6 In | AA7ZLT 16W0056"No Dust ManagementNo1/2"13/4"120/240V AC8"€284.32
DAYTON 16W006 Bench Grinder/buffer 8 In | AA7ZLU 16W0068"Dust Management IncludedNo5/8"11"120/240V AC12"€455.68
DAYTON 1FYX2 Bench Grinder W/ Dust Management, Single Speed, 12 Inch Wheel | AA9VBT 1FYX212"Dust Management IncludedNo1 1/4"12"240V AC16 1/2"€2,277.14
DAYTON 2LKR9 Bench Grinder, 3/4 HP, for Wheel Diameters up to 8 Inches | AC2NEK 2LKR98"Dust Management IncludedNo5/8"11"120/240V AC12"€560.97
DAYTON 49H008 Bench Grinder 1/2 Hp 120v 5/8 Arbor | AG6WER 49H0088"No Dust ManagementYes5/8"11"-12"€467.87
DAYTON 38UK59 Bench Grinder, 120/240V, 1/2 HP Power, 6 Inch Diameter | AH8JKR 38UK596"Dust Management IncludedNo1/2"1--20"€536.22
DAYTON 38UK60 Bench Grinder 115/230V 1 HP 8 Inch Diameter | AH8JKT 38UK608"Dust Management IncludedNo5/8"1-115/230V18"€950.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 49H004 Bench Grinder 1/2 Hp 120v 5/8 Arbor
€371.94 /unit