Mitutoyo ABSOLUTE Digimatic Calipers
The ABS (absolute) scale on these callipers does not require origin setting after powering On and has instantaneous response speed. The absolute origin position can be reset at any time using the ORIGIN switch.
Mitutoyo's extensive catalogue includes micrometers, dial calipers, digital calipers, dial indicators, durometers, height gauges and related accessories for precise measurements. The brand's durometers are ideal for testing the elasticity of polyester, nitrile, vinyl, PVC, natural rubber, neoprene, leather, and polystyrol-based objects. Mitutoyo electronic digital micrometres have a large frame and are used to measure the thickness of sheet metal, paper, plastic & rubber parts. These devices include an SPC data output feature for statistical analysis or data recording and a ratchet-stop mechanism to provide consistent force. They feature IP65 rating, which means they are resistant to water and dust.
See MoreMicrometers(278 Products)
Specialty Micrometers(209 Products)
Depth MicrometersUsed to measure the depth of small holes and bores, and provide highly precise measurements. Available in different base lengths and rod diameters. Digital depth gages and micrometers also available(86 Products)
Inside MicrometersIdeal for measuring inside dimensions of cylinders, nuts, bushings, bearings and tubes. Feature carbide measuring faces, IP65 water protection, a function-lock and an output port(70 Products)
Micrometer HeadsUsed with laser instruments, manipulators, measurement jigs and lathe machines for adjustment, positioning or measurement applications. Selected models (electronic) feature a zero reset facility and an LCD screen for displaying accurate readings(14 Products)
Dial CalipersStainless-steel dial calipers designed to measure internal and outside diameters, depth and steps. Feature high shock protection and come with a lock screw for dial bezel and holding the sliding jaw position(33 Products)
Digital CalipersMeasure the inside and outside areas of an object using upper and lower jaws, and display results on an LCD. Feature zero set controls to keep tools calibrated, and inch / mm control buttons to measure in metric or inches(156 Products)
Vernier Calipers(89 Products)
Height GaugesHardened steel gauges ideal for marking the height of the workpiece to be worked on. Feature SPC output, fine feed adjustment with box clamp, and a carbide tip scriber(42 Products)
Feeler GaugesSteel made feeler gauges used to measure gap widths between two difficult-to-reach flat surfaces. Available in 4- and 6-inch blade length variants(9 Products)
Screw Pitch Gauges(6 Products)
Hole Drill Bore and Wire GaugesIncludes high-quality wire and bore gauges designed to measure the diameter of wires and holes, respectively. Made from steel and are offered in different lengths and measuring ranges. Durable drill gages and small hole gauge sets also available(4422 Products)
Ring Gauges(21 Products)
Diameter Gauges(138 Products)
Gauges and Electronics(1 Product)
Radius Gages(13 Products)
Thickness Gages(24 Products)
Drill Point GagesSteel made drill point gages that can measure drill points to a 59 degree angle. Feature adjustable and removable hook rules and sliding heads, and are available in satin chrome finish(1 Product)
Center GagesHardened steel gages used for finding the number of threads per inch through graduations of 14ths, 20ths, 24ths and 32nds of an inch(1 Product)
Gage Blocks/Clamps Surveillance MastersRectangular and square gauge blocks designed to assist in calibration of other measuring instruments, such as micrometers and calipers. Have a measurement range of 0.050 - 4 inches and available in different heights, lengths and nominal sizes(87 Products)
Dial IndicatorsIncludes AGD 1 and AGD 2 dial indicators designed to measure the general deviation of any component from the expected standard. Feature a glare-free flat crystal face tightly attached to a bezel to prohibit the penetration of fluids. Available in different dial sizes and graduations(380 Products)
Indicator Holders Bases and StandsHeavy-duty Mitutoyo magnetic stands, bases and indicator holders compatible with all dial indicators and dial test indicators. Feature On / OFF switch that offers instant mounting and dismounting(3 Products)
Electronic Digital IndicatorsSuitable for data collection in process control applications and can easily transfer actual measurements to PC or printer with no operator errors in reading or recording(73 Products)
DurometersHandheld analogue and digital durometers used for measuring the elasticity of polyester, nitrile, vinyl, PVC, natural rubber, neoprene, leather and polystyrol. Feature a Shore A / Shore D scale and available in 3.94- and 7.09-inch height options(8 Products)
Tachometers(2 Products)
Magnifiers(3 Products)
Laboratory MicroscopesIncludes 120 VAC stereo microscopes featuring a bilateral zoom control knob and binocular-style eyepieces with diopter adjustments. Have an optical magnification range of 10x - 40x(8 Products)
Digital Angle Finders(1 Product)
Digital Scale UnitsProvide precise horizontal / vertical linear measurement and positioning for workpieces and machine tables. Feature an LCD to display measurements that can be captured to computer via an SPC port(54 Products)
Edge and Center FindersDesigned to assist in finding spindle centres and working points on drill presses and milling machines. Made up of steel and available in single- and double-end variants in different shank diameters(6 Products)
Bench and Floor Scales(127 Products)
Surface Plate(3 Products)
Surface Testers(6 Products)
Hardness Testers(1 Product)
Scribers and Probes(1 Product)
Incandescent Lamps and Bulbs(2 Products)
Halogen Lamps and Bulbs(1 Product)
Rules and Straight Edges(64 Products)
Protractors(10 Products)
Parallels(1 Product)
Center PunchesAutomatic centre punches featuring a steel tip suitable for punching starter holes to facilitate drilling(1 Product)
Conduit Body Covers and Gaskets(2 Products)
Mitutoyo measuring instruments cross individual references to the equivalent Starrett and Westward calipers and indicators. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Mitutoyo product available.
Mitutoyo measuring instruments are small in size and require compact packaging. They are suitable for courier shipment.
Mitutoyo's extensive catalogue includes micrometers, dial calipers, digital calipers, dial indicators, durometers, height gauges and related accessories for precise measurements. The brand's durometers are ideal for testing the elasticity of polyester, nitrile, vinyl, PVC, natural rubber, neoprene, leather, and polystyrol-based objects. Mitutoyo electronic digital micrometres have a large frame and are used to measure the thickness of sheet metal, paper, plastic & rubber parts. These devices include an SPC data output feature for statistical analysis or data recording and a ratchet-stop mechanism to provide consistent force. They feature IP65 rating, which means they are resistant to water and dust.
The ABS (absolute) scale on these callipers does not require origin setting after powering On and has instantaneous response speed. The absolute origin position can be reset at any time using the ORIGIN switch.
These varifocal lenses are capable of focusing on subjects with varying heights and depths at the same time. They are effective on production lines when items are in motion. They improve the inspection device's data processing speed by reducing the time spent on auto-focusing. These lenses are insen...
This software allows users to collect data from a variety of metrological devices, such as calipers, micrometers, indicators, CMMs and vision systems. The data collection interface displays run charts, control charts, histograms and statistics in real-time. It enables users to perform variable and attribute inspections to maximise production and de...
Binocular and trinocular microscopes have two eyepieces for viewing the specimen, whereas monocular microscopes have only one eyepiece. These microscopes are more convenient to use for long periods, as compared to single eyepiece microscopes.