MITUTOYO Vernier Calipers

Measure inside, outside, side and depth dimensions with the help of 14-degree face-angled jaws and a depth bar, preventing parallax error in the measurement. Feature hardened steel construction, carbide-tipped jaws and lock-screw facility that holds slide jaw position for accuracy.

Filter

MITUTOYO -

534 Series Long-Jaw Vernier Calipers

StyleModelGraduations (upper Scale)Price (ex. VAT)
A534-106-€1,286.00
B534-1180.001"€1,299.49
C534-1070.02 mm€1,585.68
MITUTOYO -

531 Series Vernier Calipers

StyleModelRangeGraduationsMaximum MeasurementAccuracyCaliper MaterialJaw DepthFinishGraduations (lower Scale)Price (ex. VAT)
A531-122--------€174.95
B531-1280 mm to 150 mm0"/0 Mm (Lower Scale), 6"/150 Mm (Upper Scale)6"-0.03 mm to +0.03 mmStainless Steel-Satin Chrome0.001"€189.20
C531-1290" to 8", 0 mm to 203.2 mm0"/0 Mm (Lower Scale), 6"/200 Mm (Upper Scale)8"-0.03 mm to +0.03 mmStainless Steel2"Satin Chrome0.001"€212.40
MITUTOYO -

530 Series Vernier Calipers

StyleModelRangeJaw DepthGraduations (upper Scale)Maximum MeasurementCaliper MaterialAccuracyDimension TypeGraduationsPrice (ex. VAT)
A530-101--0.05 mm-----€165.86
B530-109--0.05 mm-----€367.47
B530-124--0.02 mm-----€376.86
C530-116--------€196.18
D530-119--0.02 mm-----€367.47
E530-114--0.05 mm-----€195.73
F530-104--0.05 mm-----€122.60
G530-115--------€262.17
H530-3120 mm to 150 mm1.58"-6"Stainless Steel-0.03 mm to +0.03 mm--€174.81
I530-1050" to 6"1.57"-6"Stainless Steel-Inch-€166.99
J530-1180" to 8", 0 mm to 203.2 mm2"-8"Stainless Steel-0.03 mm to +0.03 mm-0"/0 Mm (Lower Scale), 8"/200 Mm (Upper Scale)€220.18
MITUTOYO -

160 Series Vernier Calipers

StyleModelGraduations (upper Scale)Price (ex. VAT)
A160-1020.001"€1,233.81
B160-1050.001"€2,296.54
MITUTOYO -

Vernier Caliper, Long Jaw, 300mm

ModelItemPrice (ex. VAT)
534-113CY8UWF€743.15
MITUTOYO -

Vernier Point Jaw Inside Caliper, 20-150 mm, 0.05 mm, Metric

ModelItemPrice (ex. VAT)
536-146DZ7AER€505.00
MITUTOYO -

Vernier Caliper, Standard Jaws Nib Style, 0-1000 mm, 0.05 mm, Metric

ModelItemPrice (ex. VAT)
533-406DZ7AEL€1,250.00
MITUTOYO -

Vernier Caliper, Fine Adjustment, 0-280 mm, 0.02 mm, Metric

ModelItemPrice (ex. VAT)
532-103DZ7AEF€321.00
MITUTOYO -

Vernier Caliper, Nib Style Jaw, 0-450 mm, 0.02 mm, Fine Adjustment

ModelItemPrice (ex. VAT)
160-128DZ7AEA€655.00
MITUTOYO -

Caliper, Inside-Groove Type, 10-160 mm, 0.01 mm Resolution, +/-0.05 mm Accuracy

ModelItemPrice (ex. VAT)
573-645-20DZ7ADV€806.00
MITUTOYO -

Off-Set Type

ModelItemPrice (ex. VAT)
536-101CY8ZDQ€401.64
MITUTOYO -

Vernier Caliper, 450mm, Nib Style

ModelItemPrice (ex. VAT)
160-130CY8VAV€711.47
MITUTOYO -

Blade Type

ModelItemPrice (ex. VAT)
536-136CY9EGQ€677.43
MITUTOYO -

Vernier Caliper, Standard Jaws Nib Style, 0-750 mm, 0.05 mm, Metric

ModelItemPrice (ex. VAT)
533-405DZ7AEK€1,034.00
MITUTOYO -

Vernier Caliper, 1500mm

ModelItemPrice (ex. VAT)
160-110CY9CGL€3,504.59
MITUTOYO -

Scriber, Type

ModelItemPrice (ex. VAT)
536-221CY9BXC€210.36
MITUTOYO -

Vernier Caliper, Long Jaw 500mm/20 Inch

ModelItemPrice (ex. VAT)
534-102CY8YMH€993.95
MITUTOYO -

Vernier Caliper, 1000mm

ModelItemPrice (ex. VAT)
530-502CY8WBK€1,690.41
MITUTOYO -

Nt14P-30/Point Inside

ModelItemPrice (ex. VAT)
536-147CY8TFB€879.11
MITUTOYO -

Vernier Scribing Caliper, Carb. Jaws, 0-300 mm, 0.05 mm, Metric

ModelItemPrice (ex. VAT)
536-223DZ7AEU€436.00
MITUTOYO -

Vernier Caliper, Standard Jaws Nib Style, 0-500 mm, 0.05 mm, Metric

ModelItemPrice (ex. VAT)
533-404DZ7AEN€764.00

We are here to help!

Looking for a part not listed here?