MITUTOYO Micrometer Heads

Used with laser instruments, manipulators, measurement jigs and lathe machines for adjustment, positioning or measurement applications. Selected models (electronic) feature a zero reset facility and an LCD screen for displaying accurate readings

Filter

MITUTOYO -

Mechanical Micrometer Heads

StyleModelRotating SpindleSpindle ShapeAccuracySpindle Dia.Thimble TypeSpindle MaterialLock Nut TypeLong Form Calibration CertificatePrice (ex. VAT)
A250-312--------€242.56
B152-372NoFlat0.0001"8 mmPlainCarbideSpindle LockNo€475.90
MITUTOYO -

151 Series Micrometer Heads

StyleModelRangeResolutionRotating SpindleSpindle ShapeAccuracySpindle Dia.Thimble TypeSpindle MaterialPrice (ex. VAT)
A151-239--------€179.35
B151-2550 mm to 50 mm0.01 mm, 0.001 mmYesSpherical0.004 mm8 mmRatchetSteel€283.09
MITUTOYO -

150 Series Micrometer Heads

StyleModelResolutionAccuracySpindleMaximum MeasurementDimension TypeMin. MeasurementRotating SpindleSpindle ShapePrice (ex. VAT)
A150-208--------€117.63
B150-207--Flat-----€117.65
C150-2060.001", 0.0001"0.0001"Flat1"Inch0.0"YesSpherical€121.73
D150-1900.01 mm, 0.001 mm0.002 mmFlat25 mmMetric0 mmYesSpherical€129.74
E150-8020.01 mm, 0.001 mm0.002 mmSpherical25 mmMetric0 mmYesSpherical€130.39
MITUTOYO -

350 Series Digimatic Micrometer Heads

StyleModelThimble TypeSpindle ShapeSpindle MaterialSpindleMouting Hub Dia.Rotating SpindleSpindle Dia.RangePrice (ex. VAT)
A350-357-30PlainSphericalSteelSpherical3/8"Yes1/4"0" to 1"€524.44
B350-351-10Ratchet-Carbide TippedFlat----€484.66
C350-352-30RatchetFlatCarbide TippedFlat-Yes1/4"-€514.06
D350-354-30RatchetSphericalSteelSpherical18 mmYes1/4"0" to 1"€595.32
MITUTOYO -

Digimatic Micrometer Head, 0 to 2 Inches Range

ModelItemPrice (ex. VAT)
164-164AG3NYY€1,343.50

We are here to help!

Looking for a part not listed here?