MITUTOYO Dial Indicators

Includes AGD 1 and AGD 2 dial indicators designed to measure the general deviation of any component from the expected standard. Feature a glare-free flat crystal face tightly attached to a bezel to prohibit the penetration of fluids. Available in different dial sizes and graduations

Filter

MITUTOYO -

513 Series Pocket Dial Test Indicators

StyleModelRangeGraduationsRange Per RevolutionContact Point Dia.Indicator StyleContact Point LengthReadingDial SizePrice (ex. VAT)
A513-515-10T--------€316.27
B513-504T0" to 0.01"0.0001"0.01"0.039", 0.118"Swivel Head18.7 mmBalanced1 1/4"€293.30
C513-5040" to 0.01"0.0001"0.01"5/64"Vertical18.7 mmBalanced1 1/4"€243.82
D513-5180" to 0.04"0.001"0.01"-Vertical26 mmBalanced1 1/4"€200.16
E513-518T0" to 0.04"0.001"1/25"0.039", 0.118"Swivel Head26 mmBalanced1 1/4"€207.58
MITUTOYO -

513 Series Dial Test Indicators

StyleModelDial ColorRangeRange Per RevolutionGraduationsContact Point Dia.Dimension TypeDial ReadingIndicator StylePrice (ex. VAT)
A513-414-10T--------€312.40
B513-414-10E-------Horizontal€246.87
A513-415-10T--------€343.07
C513-404-10HSilver-------€214.99
D513-415-10HSilver-------€234.47
E513-446-10ASilver-------€362.52
F513-401-10ESilver-------€338.86
G513-424-10TSilver-------€275.46
H513-464-10ESilver-------€275.46
I513-443-10TSilver-------€385.84
J513-401-10HSilver-------€300.29
K513-402TWhite0" to 0.03"0.03"0.0005"1/32"--Horizontal€219.58
L513-442-16AWhite-0.06"-5/64"Inch0 to 15Horizontal€266.96
M513-472White0" to 0.03"0.03"0.0005"5/64"--Horizontal€224.04
N513-443White0" to 0.016"0.008"0.0001"5/64"--Horizontal€342.09
O513-412TWhite0" to 0.03"0.03"0.0005"1/32"--Horizontal€308.07
P513-452TWhite0" to 0.03"0.03"0.0005"0.039", 0.118"--Vertical€287.59
Q513-442-16TWhite0" to 0.06"0.03"--Inch-Horizontal€304.01
R513-442White0" to 0.06"0.03"0.0005"5/64"--Horizontal€270.18
S513-442TWhite0" to 0.06"0.03"0.0005"---Horizontal€305.50
T513-412White0" to 0.03"0.03"0.0005"5/64"--Horizontal€290.53
U513-403TWhite0" to 0.008"0.008"0.0001"1/32"--Horizontal€281.00
V513-406TWhite, Yellow0" to 0.7", 0 mm to 0.7 mm0.03"0.0005"4 mm, 8 mm--Horizontal€260.85
W513-405TYellow0 mm to 0.2 mm0.2 mm0.002 mm2 mm--Horizontal€263.89
X513-405-10HYellow0 mm to 0.2 mm0.2 mm0.002 mm2 mmMetric0 to 100Horizontal€259.13
MITUTOYO -

2 Series Dial Indicators, Metric

StyleModelRangeReadingGraduationsRange Per RevolutionBack TypeDial ColorOperation TypeAccuracyPrice (ex. VAT)
A2929SB-620 mm to 0.8 mmBalanced0.01 mm1 mmFlat---€182.16
B2109S-100 mm to 1 mmBalanced0.001 mm0.2 mmLugWhite--€300.85
B2109SB-100 mm to 1 mmBalanced0.001 mm0.2 mmFlatYellow--€296.16
C2047S0 mm to 10 mmBalanced0.01 mm1 mmLugWhite--€177.26
D2046A-010 mm to 10 mmContinuous0.01 mm1 mmLugYellowVertical-0.01 mm to +0.01 mm€142.52
E2046S-110 mm to 10 mmContinuous0.01 mm1 mmLugYellow--€162.68
F2050A0 mm to 10 mmContinuous0.01 mm1 mmLugWhitePlunger-0.02 mm to +0.02 mm€201.18
G2050A-010 mm to 20 mmContinuous0.01 mm1 mmNon Removable FlatYellowLug Back-0.01 mm to +0.01 mm€200.16
H2050AB0 mm to 20 mmContinuous0.01 mm1 mmFlatWhiteVertical-0.02 mm to +0.02 mm€208.07
MITUTOYO -

2 Series Dial Indicators, Inch

StyleModelReadingBack TypeDial SizeDial ColorGraduationsContact Point Dia.Range Per RevolutionRangePrice (ex. VAT)
A2805A-10BalancedLug57 mmWhite0.0001"3 mm0.01"0" to 0.05"€248.65
B2923S-10BalancedLug57 mmWhite0.0001"3 mm-0" to 0.05"€244.86
B2923SB-10BalancedFlat57 mmWhite0.0001"3 mm-0" to 0.05"€244.71
C2417SBalancedLug57 mmWhite0.001"3 mm0.1"-€174.64
D2803S-10BalancedLug57 mmWhite0.0001"3 mm-0" to 0.025"€218.95
E2776SCERTContinuousLug57 mmWhite0.0005"3 mm--€282.78
F2416S-10CERTContinuousLug57 mmWhite0.001"3 mm0.1"-€266.24
G2358A-10ContinuousNon Removable Flat57 mmWhite-3 mm0.01 mm0" to 0.5"€335.11
F2416SCERTContinuousLug57 mmWhite0.001"3 mm0.1"-€248.87
H2514ABContinuousFlat57 mmWhite0.0005"3 mm0.05"-€209.91
E2776SContinuousLug57 mmWhite0.0005"3 mm0.05"-€220.61
I2424S-19ContinuousLug2.19"White0.001"1/8"0.1"2"€334.90
G2358A-10W/CERTContinuousNon Removable Flat57 mm---0.01 mm0" to 5"€385.19
J2416A-10ContinuousNon Removable Back Lug57 mmWhite0.001"-0.1 mm0" to 1"€225.88
K2804S-10ContinuousLug57 mmWhite0.0001"3 mm-0" to 0.05"€242.33
L2802A-10ContinuousLug57 mmWhite0.0001"3 mm0.01"0" to 0.025"€144.00
E2416SContinuousLug57 mmWhite0.001"3 mm0.1"0" to 1"€171.16
M2414AInch--White--0.1"-€166.90
N2904AReverse ReadingBack Lug57 mmBlack0.001"3/8"0.1"-€197.13
MITUTOYO -

1 Series Dial Indicators

StyleModelRangeReadingBack TypeDial SizeContact Point Dia.GraduationsRange Per RevolutionAccuracyPrice (ex. VAT)
A1803S-100" to 0.025"BalancedLug40 mm3 mm0.0001"--€247.90
B1671AB0" to 0.1"BalancedFlat40 mm3 mm0.0005"1/25"-0.0005" to +0.0005"€188.89
C1410S-10CERT0" to 0.25"ContinuousLug1.57"1/4"0.001"0.1"-€256.11
D1410AB-100" to 0.25"ContinuousFlat40 mm4 mm0.001"0.1"-0.001" to +0.001"€186.36
E1411S0" to 0.25"BalancedLug1.57"1/4"0.001"0.1"-€166.28
F1410s0" to 0.25"ContinuousLug40 mm3 mm0.001"0.1"-€168.88
C1410S-100" to 0.25"ContinuousLug40 mm3 mm0.001"0.1"-€174.00
G1411AB0" to 0.25"Balanced, ContinuousFlat Non Removable Lug40 mm3 mm-0.1"-0.001" to +0.001"€177.16
MITUTOYO -

3 Series Dial Indicators

StyleModelOperation TypeAccuracyReadingBack TypeStem Dia.Stem Thread SizeContact Point ShapeMaximum MeasurementPrice (ex. VAT)
A3426A-19Lug Back-0.001" to +0.001"Reverse Reading ContinuousNon Removable Flat0.38"#4-48Ball3"€502.21
B3428A-19Plunger+/-0.001", +/-0.005" (Overall)ContinuousLug3/8"M2.5 x 0.45Ball4"€567.64
C3424A-19Plunger+/-0.003 (Overall), +/-0.001"ContinuousLug3/8"#4-48Curved2"€405.64
MITUTOYO -

Lugs

StyleModelOperation TypeRangeDimension TypeAccuracyDial ReadingGraduationsRange Per RevolutionStem Dia.Price (ex. VAT)
A2960ABack Plunger0 mm to 1 mmMetric-0.014 mm to +0.014 mm50-0-500.01 mm1.27 mm8 mm€257.69
B2910A-10Plunger0" to 0.008"Inch-0.0001" to +0.0001"4-0-40.0001"0.01"3/8"€266.55
C2929APlunger0 mm to 0.8 mmMetric-0.009 mm to +0.009 mm40-0-400.01 mm1 mm8 mm€141.69
MITUTOYO -

1 Series Dial Indicators, Back Plunger Type

StyleModelRangeReadingRange Per RevolutionDial ColorContact Point StyleGraduationsBack TypeDial SizePrice (ex. VAT)
A1960T0 mm to 1 mmBalanced1.27 mmYellowCarbide Ball0.01 mmNon Removable Flat40 mm€223.96
B1160T0 mm to 5 mmContinuous1 mmWhiteBall0.01 mmNon Removable Flat40 mm€204.31
MITUTOYO -

Dial Indicators

Dial indicators, also know as test indicators, are used for accurately measuring small distances and angles, as well as to measure the deflection of the arms in engine building operations. These units feature a stem to ensure fixture reliability and spindles that form the basis of accuracy, without causing any adverse effect to the indicator or work surface. The magnetic stand of these indicators accept all AGD-type dial indicators, test indicators and probes with lug back and a mounting hole. Choose from a range of these Mitutoyo dial indicators available in 0 to 0.050 inch and 0 to 1 inch range variants on Raptor Supplies.

StyleModelOperation TypeDimension TypeReadingDial ReadingGraduationsRange Per RevolutionBack TypeStem Dia.Price (ex. VAT)
A1168ABack PlungerInchReverse Reading Continuous50-00.001"0.05"Non Removable Flat3/8"€170.00
B1911AB-10PlungerMetricBalanced0 to 500.01 mm1 mmFlat8 mm€238.64
MITUTOYO -

Dial Test Indicator, Horizontal Face, Plus Set, 0.06 Inch, 0.0005 Inch, 4/9.52 mm Stem

ModelItemPrice (ex. VAT)
513-446-16ADZ6NEZ€241.00
MITUTOYO -

Dial Test Indicator, Horizontal Type, Plus Set, 1 mm, 0.01 mm, 4/8 mm Stem, 2 Styli

ModelItemPrice (ex. VAT)
513-415-10ADZ6NFL€208.00
MITUTOYO -

Dial Test Indicator, Std., Basic Set, 1 mm, 0.01 mm, Long/Ruby Tip, Yellow Dial

ModelItemPrice (ex. VAT)
513-477-10EDZ6NFJ€200.00
MITUTOYO -

Dial Test Indicator, Basic Set, Std, 0.03 Inch, 0.0005 Inch, Long/Ruby Tip, White Dial

ModelItemPrice (ex. VAT)
513-479-10EDZ6NFG€184.00
MITUTOYO -

Dial Test Indicator, Std., Basic Set, Std., 0.14 mm, 0.001 mm Grad., Ruby Tip

ModelItemPrice (ex. VAT)
513-471-10EDZ6NFE€178.00
MITUTOYO -

Dial Test Indicator, Horizontal, Basic Standard Set, 0.8 mm Range

ModelItemPrice (ex. VAT)
513-474-10EDZ6NFD€131.00
MITUTOYO -

Dial Test Indicator, Horizontal Face, Plus Set, 1.6 mm, 0.01 mm, 4/8 mm Stem, 2 Styli

ModelItemPrice (ex. VAT)
513-444-10ADZ6NFC€185.00
MITUTOYO -

Dial Test Indicator, Horizontal Face, Basic Set, 0.4 mm, 0.002 mm, 8 mm Stem, Stylus

ModelItemPrice (ex. VAT)
513-445-10EDZ6NFB€201.00
MITUTOYO -

Dial Test Indicator, Horizontal Face, Plus Set, 0.4 mm, 0.002 mm, 4/8M Stem, 2 Styli

ModelItemPrice (ex. VAT)
513-445-10ADZ6NFA€214.00
MITUTOYO -

Dial Test Indicator, Horizontal Face, Basic Set, 1.6 mm, 0.01 mm, 8 mm Stem, Stylus

ModelItemPrice (ex. VAT)
513-444-10EDZ6NEY€178.00
MITUTOYO -

Dial Test Indicator, Horizontal Type, Plus Set, 0.5 mm, 0.01 mm, 4/8 mm Stem, 2 Styli

ModelItemPrice (ex. VAT)
513-424-10ADZ6NFQ€172.00
MITUTOYO -

Dial Test Indicator, Horizontal Face, Full Set, 0.4 mm, 0.002 mm, 4/8 mm Stem

ModelItemPrice (ex. VAT)
513-445-10TDZ6NEX€227.00
12...1415

We are here to help!

Looking for a part not listed here?