MITUTOYO Digital Calipers

Measure the inside and outside areas of an object using upper and lower jaws, and display results on an LCD. Feature zero set controls to keep tools calibrated, and inch / mm control buttons to measure in metric or inches

Filter

MITUTOYO -

552 Series Digimatic Carbon-Fiber Calipers

StyleModelRangeJaw DepthAccuracyMaterialCaseCalibration CertificateCase MaterialCase TypePrice (ex. VAT)
A552-162-10--------€2,386.00
B552-305-10--------€3,383.15
B552-302-10--------€1,382.03
C552-191-10--------€1,272.47
B552-151-10--------€2,258.51
RFQ
B552-154-10--------€5,418.59
RFQ
D552-304-10--------€1,901.00
E552-156-10--------€1,838.00
C552-192-10--------€1,355.63
B552-165-10--------€1,868.61
B552-306-10--------€5,293.19
F552-155-10--------€1,695.00
B552-163-10--------€3,680.31
B552-303-10--------€1,525.91
B552-153-10--------€3,925.67
RFQ
C552-195-10--------€4,800.83
C552-194-10--------€3,418.79
C552-193-10--------€2,111.99
B552-164-10--------€4,967.31
B552-150-10--------€1,957.71
B552-166-10--------€2,121.06
G552-160-100" to 18"7.9"-0.0025" to +0.0025"--No-Wooden Case€2,106.78
H552-312-100" to 18"3 15/16"-0.002" to +0.002"Carbon FiberFitted WoodenNoWoodenWooden€1,376.08
G552-161-100" to 24"7.9"-0.0025" to +0.0025"--No-Wooden Case€2,229.12
I552-313-100" to 24"3.94"-0.002" to +0.002"Carbon FiberFitted WoodenNoWoodenWooden€1,550.45
MITUTOYO -

551 Series Absolute Digimatic Calipers

StyleModelRangeAccuracyMaterialJaw DepthCaseSpc OutputCase MaterialCase TypePrice (ex. VAT)
A551-207-10--------€1,594.00
B551-341-20--------€596.00
C551-311-20--------€451.00
D551-206-10--------€1,314.00
E551-301-100 mm to 200 mm-0.03 mm to +0.03 mmHardened Steel50 mmPlasticYesPlastic-€927.93
F551-226-100" to 30"-0.0025" to +0.0025"Stainless Steel----Plastic Case€3,056.54
MITUTOYO -

550 Series Absolute Digimatic Calipers

StyleModelRangeAccuracyJaw DepthMaterialCaseCase MaterialCoolant ResistantWater ResistantPrice (ex. VAT)
A550-311-100" to 8"-0.001" to +0.001"50 mmHardened SteelPlasticPlastic--€837.61
B550-223-100" to 18", 0 mm to 450 mm+/-0.002"3 15/16"Stainless Steel--YesYes€1,466.50
C550-225-100" to 24"-0.002" to +0.002"3 15/16"Stainless SteelMolded PlasticMolded PlasticNoNo€1,560.71
D550-227-100" to 40"-0.003" to +0.003"5 33/64"Stainless SteelWoodenWoodenNoNo€2,655.52
MITUTOYO -

500 Series Absolute Digimatic Calipers

StyleModelRangeAccuracyMaterialJaw DepthCaseJaw Actuation TypeCase TypeSpc OutputPrice (ex. VAT)
A500-151-30--------€379.01
B500-162-30--------€241.00
C550-341-20--------€550.00
D500-191-30--------€159.00
A500-158-30--------€408.71
A500-156-30--------€601.06
E500-184-30--------€134.00
F500-157-30--------€649.00
G500-161-30--------€171.00
H550-205-10--------€1,642.07
A500-155-30--------€584.09
I500-204-30--------€277.00
J500-201-30--------€259.00
H550-331-10--------€1,103.51
K500-154-30--------€341.00
A500-176-30--------€643.49
L500-203-30--------€197.00
M500-202-30--------€204.00
A500-178-30--------€437.00
A500-177-30--------€643.49
A500-150-30--------€362.04
H550-207-10--------€2,679.59
N500-152-300 mm to 200 mm-0.02 mm to +0.02 mmHardened Steel50 mmPlasticThumb WheelPlastic CaseYes€398.20
O500-173CERT0 mm to 300 mm-0.0015" to +0.0015"Stainless Steel2 33/64"Molded Plastic-Plastic CaseYes€914.91
P500-153-300 mm to 300 mm-0.03 mm to +0.03 mmStainless Steel2 33/64"--Plastic Case-€845.04
MITUTOYO -

500 Series Absolute Coolant Proof Calipers

StyleModelRangeAccuracyCaseJaw DepthSpc OutputCalibration CertificateCase MaterialMaterialPrice (ex. VAT)
A500-205-30--------€338.00
B500-719-20--------€383.26
B500-712-20--------€391.74
C500-714-20--------€444.00
B500-769-20--------€371.94
D500-723-20--------€535.00
E500-702-20--------€323.86
F500-721-20--------€413.00
G500-718-20--------€427.00
B500-713-20--------€517.61
H500-706-20--------€202.00
B500-724-20--------€670.55
I500-728-20--------€566.00
J500-704-20--------€420.00
K500-703-20--------€370.53
H500-716-20--------€256.00
B500-722-20--------€554.39
L500-708-20--------€401.00
M500-709-20--------€203.00
N500-752-10CERT0" to 6"-0.001" to +0.001"Fitted Plastic-NoYesPlasticStainless Steel€397.41
O500-762-100" to 6"-0.001" to +0.001"Fitted Plastic-YesNoPlasticStainless Steel€410.77
P500-737-100" to 6"-0.001" to +0.001"Fitted Plastic-YesNoPlasticStainless Steel€622.03
O500-762-10CERT0" to 6"-0.001" to +0.001"Fitted Plastic-YesYesPlasticStainless Steel€497.14
P500-733-100" to 6"-0.001" to +0.001"Fitted Plastic-NoNoPlasticStainless Steel€636.87
P500-733-10 w/cert0" to 6"-0.001" to +0.001"Fitted Plastic-NoYesPlasticStainless Steel€628.15
MITUTOYO -

573 Series Digital Calipers

StyleModelRangeJaw Actuation TypeJaw DepthJaw ShapeMeasures DepthMeasurementsAccuracySpc OutputPrice (ex. VAT)
A573-661-20--------€718.00
B573-719-20--------€1,608.00
C573-677-20--------€501.00
D573-625-20--------€640.00
E573-621-20--------€577.00
F573-705-20--------€666.00
G573-605-20--------€666.00
H573-751-20--------€718.00
I573-651-20--------€718.00
J573-642-20--------€908.00
K573-281-30--------€444.00
L573-182-30--------€504.00
M573-181-30--------€444.00
N573-634-20--------€884.39
O573-191-30--------€1,195.91
P573-282-30--------€678.47
O573-291-30--------€1,143.11
Q573-701-200" to 6", 0 mm to 150 mmThumb Wheel1.187"Adjustable Knife EdgeYesFour Way-0.001" to +0.001"Yes€722.77
R573-734-200" to 6", 0 mm to 150 mmSlide1 9/16"Knife Edge With Small PointYesInside, Outside, Step-Yes€869.60
S573-752-200" to 6", 0 mm to 150 mmThumb Wheel1 37/64"Point EdgeNo--Yes€1,239.90
T573-746-200.80" to 6", 20 mm to 150 mmSlide1 5/16"Inside Groove Point-Inside-Yes€1,359.95
MITUTOYO -

Litematic and Litematic Head

ModelItemPrice (ex. VAT)
318-226ACY8NXG€11,445.63
MITUTOYO -

Caliper, Outside Spring, 6 Inch Size

ModelItemPrice (ex. VAT)
950-222CT3QYG€60.89
MITUTOYO -

Digital Caliper-Jaw Inside Micrometer, 0.2 Inch To 1.2 In/5 mm To 30 mm Range

ModelItemPrice (ex. VAT)
345-350-30CT3RAV€929.12
MITUTOYO -

Caliper, Digimatic, 500mm

ModelItemPrice (ex. VAT)
551-204-10CY8XLB€1,704.11

We are here to help!

Looking for a part not listed here?