MITUTOYO Dial Calipers

Stainless-steel dial calipers designed to measure internal and outside diameters, depth and steps. Feature high shock protection and come with a lock screw for dial bezel and holding the sliding jaw position

Filter

MITUTOYO -

505 Series Dial Calipers

StyleModelDimension TypeJaw DepthDial ColorRangeJaw Actuation TypeAccuracyJaw MaterialDial GraduationPrice (ex. VAT)
A505-742-51Inch40 mmBlue0" to 6"----€190.82
B505-748Inch64 mmWhite-Slide-0.002" to +0.002"Carbide Tipped0.001"€773.56
C505-742-54Inch40 mmRed0" to 6"----€182.94
D505-742-53Inch40 mmGreen0" to 6"----€182.94
E505-749Inch64 mmWhite0" to 12"Thumb Wheel-0.002" to +0.002"Stainless Steel0.001"€422.99
F505-740Inch40 mmWhite0" to 6"----€178.79
G505-738Inch40 mmWhite0" to 6"Thumb Wheel-0.001" to +0.001"-0.001"€316.11
H505-746 4LA87Inch64 mmWhite0" to 12"----€386.52
H505-746 CERTInch64 mmWhite0" to 12"----€447.48
I505-742Inch40 mm-0" to 6"----€181.62
J505-742-56Inch40 mmBlack0" to 6"----€193.12
K505-675-52Inch40 mmPurple0" to 6"----€184.84
L505-675-55Inch40 mmOrange0" to 6"----€184.92
M505-750Inch64 mmWhite-Slide-0.002" to +0.002"Carbide Tipped0.001"€534.88
N505-747Inch64 mmWhite-Slide-0.002" to +0.002"Carbide Tipped0.001"€550.23
O505-737Inch50 mmWhite-Thumb Wheel-0.002" to +0.002"Stainless Steel0.001"€381.11
P505-743JInch40 mmBlack-Slide-0.002" to +0.002"Carbide Tipped0.001"€273.64
P505-742JCALInch-White-Slide-Carbide Tipped0.001"€263.21
Q505-676CERTInch50 mmWhite0" to 8"----€329.33
R505-741Inch50 mmWhite0" to 8"----€252.75
S505-744Inch50 mmWhite0" to 6"Thumb Wheel-0.001" to +0.001"-0.001"€293.95
T505 736Inch40 mmWhite0" to 6"----€287.13
M505-733Metric50 mmYellow0 mm to 200 mmSlide-0.03 mm to +0.03 mmStainless Steel0.01 mm€274.24
U505-745CERTMetric64 mmYellow0 mm to 300 mm----€476.80
V505-732Metric40 mmYellow0 mm to 150 mmSlide-0.02 mm to +0.02 mmStainless Steel0.01 mm€197.57
MITUTOYO -

Dial Caliper Gage - Grad 0-50 mm/0.0

ModelItemPrice (ex. VAT)
209-921CT3QZJ€1,232.48
MITUTOYO -

Cggo, 10mm

ModelItemPrice (ex. VAT)
209-403CY8XXV€913.26
See Details
MITUTOYO -

Dcg, 55X

ModelItemPrice (ex. VAT)
209-107CY8XVH€475.19
See Details
MITUTOYO -

Cggo, 0-.4 Inch

ModelItemPrice (ex. VAT)
209-451CY9AHT€858.81
See Details
MITUTOYO -

Cggi, 5-15mm

ModelItemPrice (ex. VAT)
209-301CY9BBD€868.71
See Details

We are here to help!

Looking for a part not listed here?