MITUTOYO Specialty Micrometers

Designed for measuring the inside and outside dimensions of tube thickness, the pitch diameter of fasteners, gear teeth and sheet metal thickness. Feature standard vernier or digital displays for reading measurement data. Include tube, disc, spherical spindle, blade, point & universal variants.

Filter

MITUTOYO -

122 Series Blade Micrometers

StyleModelAccuracyRotating SpindleRangeSpindle MaterialSpindleCase TypeFrame MaterialOperation TypePrice (ex. VAT)
A122-125-10-0.00015" to +0.00015"Yes0" to 1"Carbide TippedBladeCaseBaked EnamelMechanical€404.03
B122-126-10-0.00015" to +0.00015"Yes1" to 2"Carbide TippedBladeCaseBaked EnamelMechanical€422.93
C122-151-10-0.00015" to +0.00015"No-Carbide Tipped---Mechanical€517.82
D122-128-10-0.0002" to +0.0002"No-SteelFlatBoxSteelMechanical€509.53
MITUTOYO -

Disk Micrometers

StyleModelOperation TypeResolutionAnvilSpindle MaterialAnvil SizeSpindle SizeCoolant ResistantThimble TypePrice (ex. VAT)
A123-126--Disc----Ratchet€402.26
B123-125Mechanical0.00005"DiskSteel0.787"0.79"YesRatchet€371.67
C223-125Mechanical0.001"DiskCarbide0.79"0.79"NoRatchet€543.02
MITUTOYO -

126 Series Screw Thread Micrometers

StyleModelThimble TypeSpindlePrice (ex. VAT)
A126-139--€934.07
B126-133--€803.00
C126-143--€717.00
D126-134--€881.00
E126-130--€653.00
F126-138RatchetConical€754.22
G126-137RatchetConical€653.36
H126-141RatchetConical€1,077.79
MITUTOYO -

147 Series Can Seam Micrometers

StyleModelOperation TypeDimension TypeAccuracyResolutionLong Form Calibration CertificateSpc OutputThimble TypeRotating SpindlePrice (ex. VAT)
A147-201MechanicalInch-0.00012" to +0.00012"0.001"NoNoRatchetYes€257.88
B147-104MechanicalInch-0.00012" to +0.00012"0.001"NoNoRatchetYes€334.94
MITUTOYO -

295 Series Spherical Face Micrometers

StyleModelSpindleOperation TypeDimension TypeAccuracyResolutionLong Form Calibration CertificateSpc OutputThimble TypePrice (ex. VAT)
A295-215--------€345.25
B295-153FlatDigitalInch-0.00015" to +0.00015"0.0001"NoYesRatchet€312.60
C295-253SphericalDigitalInch-0.00015" to +0.00015"0.0001"NoYesRatchet€340.24
MITUTOYO -

389 Series Sheet Metal Micrometers

StyleModelRangeSpindleAnvil ShapeOperation TypeDimension TypeAccuracyResolutionIp RatingPrice (ex. VAT)
A389-371-300" to 1"SphericalSphericalMechanicalInch, Metric-0.0002" to +0.0002"0.00005"IP65€767.71
B389-352-301" to 2"FlatFlatMechanicalInch, Metric-0.0002" to +0.0002"0.00005"IP65€913.99
StyleModelOperation TypeSpindleAccuracyLong Form Calibration CertificateSpc OutputData Output TypeThimble TypeRotating SpindlePrice (ex. VAT)
A395-371-30DigitalSpherical-0.0001" to +0.0001"NoYesCableRatchetYes€626.60
A395-351-30DigitalFlat-0.0001" to +0.0001"NoYesCableRatchetYes€646.27
MITUTOYO -

422 Series Blade Micrometers

StyleModelOperation TypeSpindle MaterialSpindleAnvil SizeSpindle SizeAccuracyLong Form Calibration CertificateSpc OutputPrice (ex. VAT)
A422-331-30DigitalSteelBlade0.03"0.03"-0.00015" to +0.00015"NoYes€1,237.49
B422-360-30DigitalSteelBlade0.016" x 0.256"0.016" x 0.256"-0.00015" to +0.00015"NoYes€1,222.12
C422-330-30DigitalSteelBlade0.03" x 0.256"0.03" x 0.256"-0.00015" to +0.00015"NoYes€1,191.04
MITUTOYO -

510 Series Indicating Micrometers

StyleModelDimension TypeAnvilOperation TypeAccuracyResolutionLong Form Calibration CertificateSpc OutputThimble TypePrice (ex. VAT)
A510-131InchFlatMechanical-0.0001"NoNoRatchet€1,258.43
B510-132Inch, Metric-Mechanical-0.00004" to +0.00004"----€1,284.78
MITUTOYO -

112 Series Point Micrometers

StyleModelSpindle MaterialSpindleAnvilOperation TypeDimension TypeAccuracyLong Form Calibration CertificateSpc OutputPrice (ex. VAT)
A112-237CarbidePointPointedMechanicalInch-0.00015" to +0.00015"NoNo€348.28
B112-189CarbidePointPointedMechanicalInch-0.00015" to +0.00015"NoNo€433.91
A112-225SteelPointPointedMechanicalInch-0.00015" to +0.00015"NoNo€254.84
MITUTOYO -

104 Series Outside Micrometers, Metric

StyleModelRangeIp RatingThimble TypeAnvilPrice (ex. VAT)
A104-142A----€1,078.15
B104-143A----€1,146.28
C104-1710 mm to 50 mmNot RatedRatchetInterchangeable€341.56
D104-136A150 mm to 300 mmNot RatedRatchetInterchangeable€1,024.23
MITUTOYO -

115 Series Micrometers

StyleModelAnvilSpindleThimble TypeOperation TypeDimension TypeAccuracyResolutionLong Form Calibration CertificatePrice (ex. VAT)
A115-314Cylindrical-Ratchet-----€227.69
B115-253SphericalSphericalRatchetMechanicalInch-0.00015" to +0.00015"0.0001"No€221.28
C115-153SphericalFlatRatchetMechanicalInch-0.00015" to +0.00015"0.0001"No€229.30
D115-313SphericalFlatRatchetMechanicalInch-0.00015" to +0.00015"0.0001"No€220.68
MITUTOYO -

118 Series Sheet Metal Micrometers

StyleModelSpindleIp RatingThimble TypeAnvilPrice (ex. VAT)
A118-129-Not RatedRatchet-€409.77
B118-112-Not RatedRatchet-€383.66
C118-116FlatNot RatedRatchetSpherical€394.09
D118-120SphericalNot RatedRatchetSpherical€392.71
MITUTOYO -

104 Series Outside Micrometers, Inch

StyleModelIp RatingThimble TypeDimension TypeResolutionAnvilAnvil ShapeSpindle Dia.Maximum MeasurementPrice (ex. VAT)
A104-138-RatchetInch0.0001"InterchangeableFlat6.35 mm12"€1,007.08
B104-137Not Rated-------€657.61
C104-202Not Rated-------€1,693.68
D104-201Not RatedRatchet--Interchangeable---€1,411.52
E104-203Not RatedRatchet--Interchangeable---€1,945.83
MITUTOYO -

Point Micrometer

StyleModelOperation TypeAccuracySpc OutputSpindle MaterialSpindleAnvil SizeCase TypeSpindle SizePrice (ex. VAT)
A342-361-30Digital-0.0001" to +0.0001"YesCarbidePoint1/4"Case0.25"€706.86
B112-177Mechanical-0.00015" to +0.00015"NoSteelPoint0.492" x 0.25"Plastic1 4/5" x 1/4"€333.59
MITUTOYO -

Specialty Micrometers

StyleModelOperation TypeRangeDimension TypeAccuracyResolutionData Output TypeRotating SpindleSpindlePrice (ex. VAT)
A111-166-------Spline€359.82
B146-232-0" to 0.001", 0.055" to 1.05"------€620.32
C143-121-------Caliper€635.74
D146-232--------€641.01
E395-251-30Digital0 mm to 25 mm-----Flat€646.27
F331-351-30Digital0" to 1"Inch, Metric-0.0001" to +0.0001"0.00005", 0.001 mmCableNoSpline€717.22
G395-363-30Digital0" to 1"Inch, Metric-0.00015" to +0.00015"0.00005", 0.001 mmCableYesFlat€691.33
H326-351-30Digital0" to 1"Imperial/Metric-0.0002" to +0.0002"0.001 mmCabledYesConical€1,017.57
I342-271-30Digital0 mm to 20 mm-----Point€706.81
J142-225Mechanical------Point€361.19
MITUTOYO -

Universal Micrometer

StyleModelOperation TypeSpc OutputSpindle MaterialSpindle SizeThimble TypeDimension TypeAccuracyResolutionPrice (ex. VAT)
A317-351-30DigitalYesCarbide Tipped0.25"Friction---€809.14
B117-107MechanicalNoCarbide1/4"FrictionInch-0.0002" to +0.0002"0.0"€344.86
MITUTOYO -

Micrometer Head, Medium Size, 0-1 Inch, Spindle Lock, 0.0001 Inch

ModelItemPrice (ex. VAT)
150-215DZ7AAW€214.00
MITUTOYO -

Micrometer, Digital, Disk-Ended, Adj. Force, 0-10 mm, 2-10N, 14.3 mm Disk

ModelItemPrice (ex. VAT)
227-223-20DZ6ZXE€1,326.00
MITUTOYO -

Blade Micrometer, Hardened Steel Blade, 2-3 Inch, 0.75 mm Blade

ModelItemPrice (ex. VAT)
122-127-10DZ6ZXM€392.00
MITUTOYO -

Micrometer Head, Non-Rotating Spindle, 0-25 mm, 12 mm Stem, Plain Thimble

ModelItemPrice (ex. VAT)
153-203DZ6ZYK€175.00
12...78

We are here to help!

Looking for a part not listed here?