JOHNSON CONTROLS

Johnson Controls offers a complete range of HVAC control products, including ball valves, thermostats, actuators and refrigeration controls.
Johnson Controls thermostats maintain, control and regulate temperatures through HVAC systems like Johnson Controls air conditioning equipment. Johnson Controls thermostats come in pneumatic, electro-mechanical and digital variants for accommodating various types of applications.
The pneumatic Johnson Controls thermostats signal a change in temperature to dampers or valve actuators by increasing / decreasing air pressure in the air-filled tubing. The electromechanical Johnson Controls thermostats like fan coil thermostats and line voltage thermostats feature mechanical temperature dials and fan selector switches for slowly heating or cooling the surrounding area to the desired temperature. These non-programmable Johnson Controls thermostats are manually controlled, so the temperature setting remains the same until readjusted by the user. The digital Johnson Controls thermostats feature LCD screens with push buttons or touch screens for a user-friendly interface to control temperatures in heating & cooling equipment. These Johnson Controls thermostats are programmable, allowing users to set separate temperature setpoints for different periods. Selected digital Johnson Controls thermostats provide humidity controls, password protection, multilingual display, configurable alerts & remote temperature sensing capabilities for user customisation and secure control from any location.
Choose from a wide range of Johnson Controls equipment & tools like flow switches, class 2 transformers, pressure gauges, boiler controls, zone valves and more.

See More

Request a Quote

Product Categories

JOHNSON CONTROLS HVAC Control Ball Valves

HVAC Control Ball ValvesJohnson Controls HVAC control ball valves of FNPT, flanged, press-fit and sweat types are capable of automatically adjusting the flow of hot or chilled water according to signals received from the controller.(125 Products)

JOHNSON CONTROLS Zone Valves

Zone ValvesUsed to control the flow of water or steam in a hydronic heating or cooling system. Typically divided into zones to help increase the system efficiency. Suited for applications where a higher close-off is required. Available in 1, 2, 2.5, 3.5, 4, 5, 7.5, and 8 coefficient of volume options(27 Products)

JOHNSON CONTROLS Gate and Globe Valves

Gate and Globe Valves(173 Products)

JOHNSON CONTROLS Zone Valve Actuators

Zone Valve ActuatorsForged-brass actuators equipped with a chrome-plated brass stem to control a 2-port valve on a heating system. Offer two-way spring-closed (normally closed) or on / off control mechanism for handling both hot and chilled water. Provide easy removal and assembly during installation(19 Products)

JOHNSON CONTROLS Electric Valve Actuators

Electric Valve ActuatorsBall- and globe-valve actuators designed to provide precise floating / incremental control of valves in HVAC applications. Feature a synchronous motor to deliver running torque of up to 675 inch lb(134 Products)

JOHNSON CONTROLS Globe Valves Less Actuator

Globe Valves Less ActuatorJohnson Controls globe valves less actuators regulate the flow of hot or cold water in small HVAC terminal units, like fans or reheat coils. They are offered in NO (normally open) and NC (normally closed) configurations.(1 Product)

JOHNSON CONTROLS Low Voltage Thermostats

Low Voltage ThermostatsDesigned for controlling multi-stage heating and cooling equipment, such as rooftop or self-contained units equipped with a humidifier and / or dehumidifier. Powered by a transformer which decreases the incoming line voltage from 120 V down to a level ranging between 12 and 24 V(38 Products)

JOHNSON CONTROLS Thermostat Guards

Thermostat GuardsUsed to protect thermostats and humidistats from damage, vandalism, tampering and unauthorized adjustment. 304 stainless-steel thermostat guards offer longevity and durability, even in humid or corrosive environments. Also, available in plastic, cast aluminum and wire construction variants(10 Products)

JOHNSON CONTROLS Oil Protection Controls

Oil Protection ControlsProvides dependable protection to pressure-lubricated refrigeration compressors against major breakdowns caused by low lubrication oil pressure. Features a built-in time delay switch with a universal mounting bracket(15 Products)

JOHNSON CONTROLS Pneumatic Controls

Pneumatic ControlsManage the flow in HVAC systems by using air as a control medium to stop or change the flow direction. Dependable pneumatic damper actuators provide proportional control of the dampers in independent or sequence configuration. Essentially require no maintenance except for inspection and adjustment(72 Products)

JOHNSON CONTROLS Single Pressure Controls

Single Pressure ControlsJohnson Controls single pressure controls regulate & protect high / low pressure compressors in HVAC systems while preventing loss of refrigerants.(93 Products)

JOHNSON CONTROLS Building Automation Controls

Building Automation ControlsJohnson Controls building automation controls include humidity sensors & transmitters, line-voltage thermostats, zone controllers and installation accessories, such as battery packs & antennas for detecting the real-time status of the environmental parameters in HVAC applications.(5 Products)

JOHNSON CONTROLS Head Pressure Controls

Head Pressure ControlsJohnson Controls head pressure controls include condenser fan speed controls, pressure transducers and software suitable for condenser fans to configure fan speeds and head pressures.(12 Products)

JOHNSON CONTROLS Pneumatic Controllers

Pneumatic ControllersDesigned to measure the temperature and pressure, as well as transmit a corrective air signal to the final control element. Operate using a coordination of thermal or pressure sensing system and an air signal relay system(7 Products)

JOHNSON CONTROLS Humidity Controls

Humidity ControlsJohnson Controls humidity controls, such as humidistats & humidity stage modules, are used to reduce the excessive relative humidity in fruit storage rooms, curing rooms and electrically-heated spaces.(5 Products)

JOHNSON CONTROLS Fan Speed Control

Fan Speed Control(1 Product)

JOHNSON CONTROLS AC Speed Controls

AC Speed Controls(1 Product)

JOHNSON CONTROLS Pneumatic Relays

Pneumatic RelaysPrecision relay devices designed to operate pneumatic valve actuators in applications requiring a stable, accurate control. Compensate for flow surges in the piping system and hold the valve at the position dictated by the controller. Allow easy valve sequencing from a single control signal(2 Products)

JOHNSON CONTROLS HVAC Relays

HVAC Relays(1 Product)

JOHNSON CONTROLS Duct Pressure Switches

Duct Pressure SwitchesJohnson Controls duct pressure switches use differential air pressure to actuate electric switches at a pre-set actuation point. They are used to sense airflow in ducts. When used with electric strip heaters, they can open the circuit or de-energise the heaters as the airflow stops.(7 Products)

JOHNSON CONTROLS Float Switches

Float SwitchesDPST, SPDT and NO switches featuring copper, phenolic, plastic or polycarbonate floats to maintain the level of water or non-corrosive liquids in tanks. Can handle a maximum fluid pressure of 150 psi(4 Products)

JOHNSON CONTROLS Flow Switches

Flow SwitchesStandard-flow and low-flow switches capable of detecting fluid flows up to 760 gpm. Suitable for use with lines carrying water, ethylene glycol or lubricating oil. Available in MNPT and FNPT connection ports(9 Products)

JOHNSON CONTROLS Air Regulators

Air RegulatorsGeneral-purpose air pressure valves designed to reduce the inlet pressure of fluids to a desired outlet value. Can be manually adjusted within a pressure range of 0 - 60 psi(3 Products)

JOHNSON CONTROLS Current Transducers

Current TransducersSplit-foot mounted transducers featuring a slide switch to select the ampere range (20 - 150 A) and a snap-in mounting bracket for easy installation(4 Products)

About Johnson Controls

Johnson Controls offers a complete range of HVAC control products, including ball valves, thermostats, actuators and refrigeration controls.
Johnson Controls thermostats maintain, control and regulate temperatures through HVAC systems like Johnson Controls air conditioning equipment. Johnson Controls thermostats come in pneumatic, electro-mechanical and digital variants for accommodating various types of applications.
The pneumatic Johnson Controls thermostats signal a change in temperature to dampers or valve actuators by increasing / decreasing air pressure in the air-filled tubing. The electromechanical Johnson Controls thermostats like fan coil thermostats and line voltage thermostats feature mechanical temperature dials and fan selector switches for slowly heating or cooling the surrounding area to the desired temperature. These non-programmable Johnson Controls thermostats are manually controlled, so the temperature setting remains the same until readjusted by the user. The digital Johnson Controls thermostats feature LCD screens with push buttons or touch screens for a user-friendly interface to control temperatures in heating & cooling equipment. These Johnson Controls thermostats are programmable, allowing users to set separate temperature setpoints for different periods. Selected digital Johnson Controls thermostats provide humidity controls, password protection, multilingual display, configurable alerts & remote temperature sensing capabilities for user customisation and secure control from any location.
Choose from a wide range of Johnson Controls equipment & tools like flow switches, class 2 transformers, pressure gauges, boiler controls, zone valves and more.

Major Trade Names

YORK Digital Thermostats

YORK Digital Thermostats

York digital thermostats from Johnson Controls allow seamless connection to building automation systems or equipment via smartphones, tablets or computers. These York thermostat models can cut energy costs by tailoring HVAC parameters according to location and pre-set heating or cooling schedules. T...

hey can provide real-time notifications and alerts, allowing changes quickly. These Johnson Controls thermostats may also feature proximity sensors that can detect motion from one to six feet away for increasing energy efficiency.

FRICK Control Panels and Control Systems

FRICK Control Panels and Control Systems

Frick control panels and control systems from Johnson Controls are user-friendly control systems used in industrial refrigeration applications. Frick Quantum HD control systems & retrofit kits provide a single easy-to-read display for multiple controllers while allowing compressor sequencing and use...

r activity tracking. Frick custom refrigeration control systems come with variable speed control, floating discharge pressure (wet-bulb) control and many more features for custom temperature control, energy conservation and cost savings.

Johnson Controls Competitive Advantages

Metasys Building Automation System

Metasys Building Automation System

Metasys building automation system connects commercial HVAC, lighting, security and protection systems to deliver the information users need on a single platform, allowing them to make efficient decisions while enhancing comfort, safety and productivity. This system uses equipment & tools like Johnson Controls thermostats / thermostat controllers a...

nd variable air volume modular assemblies (VMAs) to control & fix diverse parameters in commercial & industrial spaces from any location.

Digital solutions provided by Johnson Controls

Digital solutions provided by Johnson Controls

IoT Breakthrough, a leading market intelligence organization in the global Internet-of-Things (IoT) market, declared Johnson Controls as the "Overall IoT Company of the Year" in 2020. The company was recognised for driving innovation and exemplifying the best IoT technology solutions in the market. Johnson Controls aims to use its breakthrough innovation in AI (artificial intelligence) and connected solutions to make commercial buildings, retail facilities and industrial spaces safer, smarter and more efficient. Some of the digital solutions provided by Johnson Controls to help customers improve operational efficiency, security and sustainability while digitally transforming their buildings are:

...
  • False Alarm Reduction Service: This easy-to-use tool protects the customer's assets and decreases downtime & operational costs while reducing false alarms.
  • Central Plant Optimization (CPO): This optimisation solution continuously monitors internal data from connected equipment & systems like Johnson Controls thermostats and external data like weather forecasts & utility rates. They automatically generate & implement optimisation decisions to decrease utility costs and increase available utility incentives.

Frequently Asked Questions

Where is Johnson Controls located?

Johnson Controls has 3 regional headquarters for delivering its products globally:

  • Cork, Ireland
  • Milwaukee, Wisconsin, USA
  • Shanghai, China

How do I control my Johnson Controls thermostat?

  • Dial type Johnson Controls thermostats can be controlled easily by turning a dial indicating temperature levels and hot / cold toggle modes.
  • The digital display type Johnson Controls thermostats offer diverse options for customising temperature profiles according to the user or environment. Johnson Controls thermostats allow user-friendly touch control of temperature (warmer or colder) with automatic temperature & fan control modes for adjusting surrounding temperatures according to pre-set levels or weather information over the internet.

What does Occupied mean on a Johnson Controls thermostat?

Occupied settings of a Johnson Controls thermostat refers to pre-set temperature setpoints for both cooling & heating a space when users or operators are present in that space. Users can pre-define the occupied timings in Johnson Controls thermostats to heat / cool the area automatically. This setting allows Johnson Controls thermostats to save energy costs in unoccupied periods. Users can also override these settings for forcing a Johnson Controls thermostat in occupied operation into an unoccupied period and vice versa.

How do you set up an automatic Johnson Controls thermostat?

  • Connect the Johnson Controls thermostat to a Wi-Fi Access point after connecting to power.
  • Create a Skyport Account (if prompted) and follow the instructions to create an operating schedule.
  • Adjust desired mode, start time, stop time, fan settings and heat & cool setpoints for both occupied & unoccupied periods.
  • Choose, screensaver, date & time, wallpaper, display and diverse security setting options available in the Johnson Controls thermostat menu.
  • Create alerts for various parameters or when equipment requires servicing.
  • Refer to Johnson Controls thermostat manual while setting up these thermostats for quick troubleshooting of some commonly faced problems.