JOHNSON CONTROLS Duct Pressure Switches

Johnson Controls duct pressure switches use differential air pressure to actuate electric switches at a pre-set actuation point. They are used to sense airflow in ducts. When used with electric strip heaters, they can open the circuit or de-energise the heaters as the airflow stops.

Filter

JOHNSON CONTROLS -

Air Flow Switches

StyleModelPressure Setting RangeHeightWidthDepthVoltageMounting OrientationSample Line Connection SizePrice (ex. VAT)
AAFS-145-------€58.09
BAFS-405-------€118.95
CAFS-2220.05 in. wc to 12 in. wc6.13"4"3 14/25"120/270V ACVertical1/4"€58.01
DAFS-4600.06 in. wc to 12 in. wc6.13"3 1/4"3 14/25"125/250/277V ACVertical1/4"€139.31
EAFS-2620.5 in. wc to 2 in. wc6 1/8"3 1/4"3 1/4"122/277V ACVertical1/4"€62.17
FAFS-460-1370.5 psi6 1/8"3 1/4"3 9/16"24V ACVertical1/4"€186.41
JOHNSON CONTROLS -

Pressure Switch100/400N. 36 Inch Sizecap.Spst

ModelItemPrice (ex. VAT)
P70AA-205CR6BAH-
RFQ

We are here to help!

Looking for a part not listed here?