JOHNSON CONTROLS T46SDA-1C Fan Coil Thermostat Heating/cooling | AF7EQD 20XJ84

JOHNSON CONTROLS T46SDA-1C Fan Coil Thermostat Heating/cooling

Item: AF7EQD Model: T46SDA-1CCross Ref: 20XJ84
7 In Stock

Ships within 2 days via

€335.74 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fan Coil Thermostat
Color Beige
Control Range +40°F to +90°F
Depth 2.906"
Enclosure Material Plastic
Enclosure Type Plastic
Full Load Amps @ 120v 6A
Full Load Amps @ 240v Ac 6A
Height 4.703"
Locked Rotor Amps @ 120v 34.8A
Locked Rotor Amps @ 240v 17.4A
Number Of Stages 1
Number Of Switches 2
Sensor Type Temperature
Switch Action Open, Close On Rise
Switch Type SPDT
Type Cooling, Heating
Width 568686"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)11.91
Ship length (cm)7.46
Ship width (cm)12.38
HS code9032100030
Country of OriginUS

Product Details:

    • Differential (Deg. F) (0.7)

Product Variants

ProductModelOverall DepthHousing ColorOverall HeightOverall WidthCompatible System TypeDisplay TypeApplicationProgramming CapabilityPrice
JOHNSON CONTROLS T46SAA-1C Line Volt Mechanical Thermostat, Fan Coil Unit | CJ2RND 36P601 T46SAA-1C3"Brown5"3"Fan Coil UnitAnalogHeat And CoolNot Programmable€287.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS T46SDA-1C Fan Coil Thermostat Heating/cooling
€335.74 /unit