JOHNSON CONTROLS Zone Valves

Used to control the flow of water or steam in a hydronic heating or cooling system. Typically divided into zones to help increase the system efficiency. Suited for applications where a higher close-off is required. Available in 1, 2, 2.5, 3.5, 4, 5, 7.5, and 8 coefficient of volume options

Filter

JOHNSON CONTROLS -

J Series Electric Zone Valves

StyleModelHeightWidthCoefficient Of VolumeMax. Temp.High Pressure CloseoffDepthSafe Working Steam PressurePrice (ex. VAT)
AJM23221 7/8"2 3/4"-200°F-1 3/4"-€151.71
AJT22211 7/8"2 5/8"-200°F-1 3/4"-€58.49
BJT23431 7/8"2 3/4"3.5200°F30 psid1 3/4"-€69.18
AJT22221 7/8"2 5/8"2.5200°F-1 3/4"-€57.54
CJS22111 7/8"2 5/8"-250°F-1 3/4"15 psi€68.38
CJM22231 7/8"--200°F-1 3/4"-€99.20
AJT23221 7/8"2 3/4"2.5200°F-1 3/4"-€85.80
CJT22131 7/8"2 5/8"3.5200°F30 psid1 3/4"-€57.20
AJS22231 7/8"2 5/8"3.5250°F30 psi1 3/4"15 psi€64.80
CJM22121 7/8"2 5/8"-200°F-1 3/4"-€92.43
CJS22121 7/8"2 5/8"2.5250°F-1 3/4"15 psi€67.23
AJT23231 7/8"2 3/4"3.5200°F30 psid1 3/4"-€85.80
AJS24271 7/8"3 3/8"-250°F-1 3/4"15 psi€150.96
CJM22221 7/8"--200°F-1 3/4"-€110.67
CJT23131 7/8"2 3/4"3.5200°F30 psid1 3/4"-€72.43
CJT22121 7/8"2 5/8"2.5200°F-1 3/4"-€54.54
AJS22211 7/8"--250°F-1 3/4"-€64.80
AJM23271 7/8"2 3/4"7.5200°F-1 3/4"-€151.71
AJT24271 7/8"3 3/8"-200°F-1 3/4"-€110.14
AJT22231 7/8"2 5/8"3.5200°F30 psid1 3/4"-€57.54
CJT22111 7/8"2 5/8"-200°F-1 3/4"-€54.54
DJM32222 5/8"2 5/8"-200°F-1 3/4"-€128.17
DJM32212 5/8"2 5/8"-200°F-1 3/4"-€134.40
DJT32232 5/8"2 5/8"-200°F30 psid1 3/4"-€75.97
EJS32132 5/8"2 5/8"-250°F30 psi1 3/4"15 psi€88.65

We are here to help!

Looking for a part not listed here?