JOHNSON CONTROLS Pneumatic Controls

Manage the flow in HVAC systems by using air as a control medium to stop or change the flow direction. Dependable pneumatic damper actuators provide proportional control of the dampers in independent or sequence configuration. Essentially require no maintenance except for inspection and adjustment

Filter

JOHNSON CONTROLS -

V-11 Series Three-Way Solenoid Air Valves

StyleModelVoltageMax. Air PressureWidthDepthHeightAir ConnectionsApplicationMounting StylePrice (ex. VAT)
AV11HAA-100--------€524.32
AV11HDA-100------Smoke DampersNot Applicable€519.33
AV11HBA-100------Smoke DampersNot Applicable€393.81
AV11HAA-115------Smoke DampersNot Applicable€531.79
AV11HCA-100------Smoke DampersNot Applicable€379.23
BV11HGA-10024V AC30 psi2 1/2"1 1/2"3 1/4"0.25"--€569.71
CV11HFA-100277V AC30 psi2 1/2"1 1/2"3 1/4"-Smoke DampersNot Applicable€615.75
JOHNSON CONTROLS -

Pneumatic Thermostats

StyleModelMax. Air PressureHeightApplicationMounting DirectionWidthDepthAir ConsumptionReverse Acting / Direct ActingPrice (ex. VAT)
AT-3100-225 psi4"Heat Or CoolVertical5"5"1.5 SCIMDirect Acting€839.59
BT-3111-125 psi5"Heat And CoolValve Top5"5"1.5 SCIMDirect Acting€529.98
JOHNSON CONTROLS -

T-5210 Series Pneumatic Temperature Transmitters

StyleModelHeightCapillary LengthElement TypeSensing Bulb LengthMax. Ambient Temp.Max. Air PressureWidthDepthPrice (ex. VAT)
AT-5210-1139--------€648.70
BT-5210-1004--------€541.87
BT-5210-11145 3/16"4 ft.Remote Bulb7 7/16"-25 psi3"2 1/8"€545.11
BT-5210-11185 3/16"12"Remote Bulb17 ft.-25 psi3"2 1/8"€735.57
CT-5210-10085 3/16"5 1/2"Remote Bulb7 7/16"150°F25 psi3"2 1/8"€564.44
BT-5210-10025 3/16"5 1/2"Remote Bulb7 7/16"-25 psi3"2 1/8"€488.64
BT-5210-10095 3/16"12"Remote Bulb8 ft.-25 psi3"2 1/8"€535.22
BT-5210-11135 3/16"4 ft.Remote Bulb7 7/16"-25 psi3"2 1/8"€534.84
CT-5210-10015.187"5 1/2"Bulb7 7/16"100°F25 psi3"2 1/8"€625.17
JOHNSON CONTROLS -

V-6135 Series Three-Way Air Switching Valves

StyleModelAir Connections SizeAir Connections TypeControl Air PressureMax. Air PressureWidthDepthHeightAir ConsumptionPrice (ex. VAT)
AV-6135-31/4"Barbed15 psi to 19 psi75 psi5"3"3"1.5 CFM€783.68
BV-6135-25/32"Barb11 psi to 15 psi75 psi5"3"3"1.5 CFM€447.01
BV-6135-15/32"Barb2 psi to 4 psi75 psi5"3"3"1.5 CFM€594.50
JOHNSON CONTROLS -

T-4756 Series Heating-Cooling Thermostats

StyleModelMax. Air PressureMounting DirectionAction TypeMin. Control Temp.Max. Control Temp.WidthDepthHeightPrice (ex. VAT)
AT-4756-9007-HorizontalDirect And Reverse57°F87°F---€441.18
BT-4756-202-Vertical------€419.49
AT-4756-9012-VerticalDirect And Reverse58°F88°F----
RFQ
AT-4756-9003-HorizontalDirect And Reverse56°F86°F---€457.92
CT-4756-20525 psiHorizontalDirect And Reverse55°F-3 1/8"1 3/4"2 3/32"€376.57
CT-4756-20125 psiHorizontalDirect And Reverse--3 1/8"1 3/4"2 3/32"€348.31
StyleModelWidthDepthHeightAir Connections SizeAir Connections TypeFits Pipe O.d.Air ConsumptionOverall DepthPrice (ex. VAT)
AS-2300-22 1/2"2 7/8"2 7/8"1/4"Barbed1/4"---
RFQ
AS-2300-32 1/2"2 7/8"2 7/8"1/4"Barbed1/4"0.579 SCFM2 7/8"€339.12
JOHNSON CONTROLS -

T-3300 Series Dual Pressure Thermostats

StyleModelMax. Air PressureWidthDepthHeightApplicationMounting DirectionTemp. SettingsTemperature ScalePrice (ex. VAT)
AT-3300-125 psi5"5"5"Heat And CoolVerticalDual TemperatureCelsius, Fahrenheit€1,009.76
BT-3300-225 psig---Heat And CoolVerticalDual TemperatureCelsius, Fahrenheit€1,062.18
JOHNSON CONTROLS -

T-4752 Series Heating-Cooling Thermostats

StyleModelMax. Air PressureReverse Acting / Direct ActingMounting DirectionMounting StyleAction TypeWidthDepthHeightPrice (ex. VAT)
AT-4752-20125 psiDirect ActingHorizontalHorizontalDirect And Reverse3 1/8"1 3/4"2 3/32"€370.27
BT-4752-20525 psiReverse ActingHorizontalHorizontalDirect And Reverse3 1/8"1 3/4"2 3/32"€295.43
CT-4752-20225 psiDirect Acting, Reverse ActingVerticalVertical-3 1/8"1 3/4"2 3/32"€396.48
CT-4752-20625 psiDirect Acting, Reverse ActingVerticalVertical-3 1/8"1 3/4"2 3/32"€527.59
JOHNSON CONTROLS -

T-3311 Series Integral Thermostats

StyleModelMax. Air PressureApplicationMounting DirectionAir Flow OutputNumber Of PipesTemp. SettingsTemperature ScaleNumber Of DialsPrice (ex. VAT)
AT-3311-120 psigHeat And CoolValve TopHigh Volume2Dual TemperatureCelsius, Fahrenheit1€805.68
BT-3311-225 psigHeat And CoolValve TopHigh Volume2Dual TemperatureCelsius, Fahrenheit1€965.75
JOHNSON CONTROLS -

T-3610 Series Pneumatic Low Limit Thermostats

StyleModelTypePrice (ex. VAT)
AT-3610-1001-€780.09
AT-3610-1002-€697.88
BT-3610-1003Direct Acting€632.67
JOHNSON CONTROLS -

Pneumatic Thermostat Conversion Kits

StyleModelAir Connection Outside Dia.Mounting DirectionAction TypeReverse Acting / Direct ActingMounting StyleCover ColorMax. Air PressureWidthPrice (ex. VAT)
AT-4002-3010.188"HorizontalDirect--White--€290.44
BT-4000-6050.188"----Beige--€122.75
CT-4002-3043/16"VerticalReverseReverse ActingVertical-25 psi3 1/8"€284.21
DT-4002-3023/16"HorizontalReverseReverse ActingHorizontal-25 psi3 1/8"€310.59
CT-4002-3033/16"VerticalDirectDirect ActingVertical-25 psi3 1/8"€305.54
JOHNSON CONTROLS -

T-4000 Series Pneumatic Room Thermostats

StyleModelMax. Air PressureAir ConsumptionApplicationMounting DirectionTemperature ScaleAction TypeNumber Of PipesNumber Of DialsPrice (ex. VAT)
AT-4002-9014--Heat Or CoolVerticalCelsius, FahrenheitReverse21€263.42
BT-4054-225 psi38 SCIM------€356.20
CT-4002-20325 psi20 SCIMHeat Or CoolVerticalCelsius, FahrenheitDirect--€218.07
DT-4002-901225 psi20 SCIMHeat Or CoolVerticalCelsius, FahrenheitDirect--€292.02
CT-4002-900825 psi20 SCIMHeat Or CoolHorizontalCelsius, FahrenheitDirect21€225.97
CT-4002-20425 psi20 SCIMHeat Or CoolVerticalCelsius, FahrenheitReverse21€212.37
CT-4002-900925 psig20 SCIMHeat Or CoolHorizontalCelsius, Fahrenheit-21€217.05
ET-4002-20125 psig20 SCIMHeat Or CoolHorizontalCelsius, FahrenheitDirect21€257.81
CT-4054-125 psig38 SCIMHeat And CoolHorizontalFahrenheitReverse22€380.63
FT-4002-20225 psig20 SCIMHeat Or CoolHorizontalCelsius, FahrenheitReverse21€209.68
GT-4003-20325 psig20 SCIMHeat Or CoolHorizontalCelsius, FahrenheitReverse11€333.71
JOHNSON CONTROLS -

T-4100 Series Room Thermostats

StyleModelMax. Air PressureThermostat ActionActionWidthDepthHeightMounting DirectionAir Flow OutputPrice (ex. VAT)
AT-4100-3-DirectDirect---VerticalLow Volume€285.29
AT-4100-2-ReverseReverse---VerticalLow Volume€235.48
AT-4100-125 psiDirect-3 1/8"1 3/4"2 3/32"VerticalLow Volume€230.39
JOHNSON CONTROLS -

T-4506 Series Dual Temperature Thermostats

StyleModelMax. Air PressureMounting DirectionOverall DepthManual Indexing SwitchApplicationMax. Control Temp.Action TypeThermostat ActionPrice (ex. VAT)
AT-4506-209-Horizontal2 3/4"Yes----€544.97
BT-4506-9070-Horizontal2 3/4"NoHeat And Cool86°FReverseReverse-
RFQ
CT-4506-203-Horizontal------€559.31
AT-4506-900725 psiHorizontal1 3/4"No----€482.58
AT-4506-900525 psi-------€488.93
CT-4506-21725 psiHorizontal3 3/4"-Heat Or Cool85°FReverse-€361.63
DT-4506-20225 psigVertical1 3/4"YesHeat Or Cool85°FDirectDirect - 15 Psig (Day), Direct - 20 Psig (Night)€474.11
CT-4506-20125 psigHorizontal1 3/4"YesHeat Or Cool85°FDirectDirect - 15 Psig (Day), Direct - 20 Psig (Night)€448.97
DT-4506-20425 psigVertical1 3/4"NoHeat Or Cool85°FDirectDirect - 15 Psig (Day), Direct - 20 Psig (Night)€416.89
JOHNSON CONTROLS -

T-4516 Series Dual Temperature Thermostats

StyleModelMax. Air PressureApplicationMax. Control Temp.Min. Control Temp.Action TypeWidthDepthHeightPrice (ex. VAT)
AT-4516-9003-Heat And Cool86°F56°FDirect---€618.96
BT-4516-20125 psiHeat Or Cool85°F55°FDirect3 1/8"1 3/4"2 3/32"€425.88
JOHNSON CONTROLS -

Thermostate 5/30V For WT-4000 Thermostate

ModelItemPrice (ex. VAT)
WT-ROUTERAG9MKW€945.07
JOHNSON CONTROLS -

Pneu Temp Transmitter DA 20 to 130F

ModelItemPrice (ex. VAT)
T-5002-201AG9JQZ€473.45

We are here to help!

Looking for a part not listed here?