JOHNSON CONTROLS Pneumatic Relays

Precision relay devices designed to operate pneumatic valve actuators in applications requiring a stable, accurate control. Compensate for flow surges in the piping system and hold the valve at the position dictated by the controller. Allow easy valve sequencing from a single control signal

Filter

StyleModelWidthPressure RangeControl RangeAmbient Temp. RangeDepthHeightConstructionPrice (ex. VAT)
AV-9502-952.719"0 psi to 20 psi3 psi to 13 psi150°F3 1/4"3 7/8"Die Cast Aluminum€281.64
AV-9502-902.719"0 psi to 20 psi3 psi to 13 psi150°F3 1/4"3 7/8"Die Cast Aluminum€452.30

We are here to help!

Looking for a part not listed here?